Shop All Round Spacers
Fascomp
Spacer, 3/8 RndX5/8, 192 ID, SS, Plain Stainless Steel, 5/8 in Overall Lg, 0.192 in Inside Dia
Mfr # FC1192-10-SS
Zoro # G0570042
product price: $1.25
/ea
Sold in multiples of 100 for $125.00
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 5/8 in
- Material Stainless Steel
- Finish Plain
- Inside Diameter 0.192 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC1192-10-SS
- Zoro # G0570042
- Country of Origin China
- Category Round Spacers
Dimensions
Overall Length | 5/8 in |
Inside Diameter | 0.192 in |
Inside Diameter Tolerance | +0.010 in |
Outside Diameter | 3/8" |
Details
Item | Spacer, 3/8 RndX5/8, 192 ID,SS |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Description
Spacer, 3/8 RndX5/8, 192 ID,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flange Nut, 5/16"-24, Steel, Grade 8, Zinc Yellow, 10 PK (932122)
- ZORO SELECT Lag Screw, 3/8 in, 6 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.037.0600)
- SPOTNAILS Collated Brad Nail, 7/16 in L, 18 ga, Brad Head, Straight, 2000 PK (B18-11)
- ZORO SELECT #0-80 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07040.006.0037)
- FASCOMP Spacer, 5/16 RndX7/16,192 ID, Al, Plain Aluminum, 7/16 in Overall Lg, 0.192 in Inside Dia (FC1158-10-A)
- FASCOMP Spacer, 1/4 RndX3/4, 140 ID, SS, Plain Stainless Steel, 3/4 in Overall Lg, 0.14 in Inside Dia (FC1132-6-SS)
- FASCOMP Spacer, 1/8 RndX3/8, 090 ID, Alum, Plain Aluminum, 3/8 in Overall Lg, 0.09 in Inside Dia (FC1104-2-A)
- FASCOMP Spacer, 3/8 RndX1, 140 ID, SS, Plain Stainless Steel, 1 in Overall Lg, 0.14 in Inside Dia (FC1198-6-SS)
- FASCOMP Spacer, 3/8 RndX3/16,166 ID, Al, Plain Aluminum, 3/16 in Overall Lg, 0.166 in Inside Dia (FC1185-8-A)
- FASCOMP Spacer, 1/2 RndX1/4, 192 ID, Alum, Plain Aluminum, 1/4 in Overall Lg, 0.192 in Inside Dia (FC1217-10-A)
- ZORO SELECT Round Spacer, #8 Screw Size, Aluminum, 1/2 in Overall Lg (140808RSA)
- Fascomp Round Spacers