Shop All Round Spacers
Fascomp
Spacer, 3/8 RndX5/8, 192 ID, Alum, Plain Aluminum, 5/8 in Overall Lg, 0.192 in Inside Dia
Mfr # FC1192-10-A
Zoro # G0569665
product price: $0.28
/ea
Sold in multiples of 300 for $84.00
$84.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 5/8 in
- Material Aluminum
- Finish Plain
- Inside Diameter 0.192 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC1192-10-A
- Zoro # G0569665
- Country of Origin China
- Category Round Spacers
Dimensions
Overall Length | 5/8 in |
Inside Diameter | 0.192 in |
Inside Diameter Tolerance | +0.010 in |
Outside Diameter | 3/8" |
Details
Item | Spacer, 3/8 RndX5/8, 192 ID,Alum |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Description
Spacer, 3/8 RndX5/8, 192 ID,Alum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eye Bolt 25/64 in ID, Steel, Zinc Plated, 20 PK (U17210.039.0118)
- ZORO SELECT Push Nut, Stud Retention, Stl, 1/8 In, PK200 (138620001)
- TOGGLER SnapToggle Toggle Bolt, 2-1/2" L, 25 PK (50204)
- ZORO SELECT Lag Screw, 3/4 in, 6 in, Steel, Zinc Plated Hex External Hex Drive, 20 PK (U08280.075.0600)
- FASCOMP Spacer, 1/2 RndX1/2, 192 ID, SS, Plain Stainless Steel, 1/2 in Overall Lg, 0.192 in Inside Dia (FC1221-10-SS)
- FASCOMP Spacer, 5/16 RndX5/16, 115 ID, SS, Plain Stainless Steel, 5/16 in Overall Lg, 0.115 in Inside Dia (FC1156-4-SS)
- FASCOMP Spacer, 1/2 RndX3/4, 252 ID, SS, Plain Stainless Steel, 3/4 in Overall Lg, 0.252 in Inside Dia (FC1225-25-SS)
- FASCOMP Spacer, 5/16 RndX1, 192 ID, Alum, Plain Aluminum, 1 in Overall Lg, 0.192 in Inside Dia (FC1167-10-A)
- FASCOMP Spacer, 5/16 RndX3/8,166 ID, Al, Plain Aluminum, 3/8 in Overall Lg, 0.166 in Inside Dia (FC1157-8-A)
- FASCOMP Spacer, 1/4 RndX3/4, 140 ID, SS, Plain Stainless Steel, 3/4 in Overall Lg, 0.14 in Inside Dia (FC1132-6-SS)
- ZORO SELECT Round Spacers, 8X5/16 #5/16 ROUND, PK100, Plain 18-8 Stainless Steel, 5/16 in Overall Lg (310508RS303)
- Fascomp Round Spacers