Shop All Round Spacers
Fascomp
Spacer, 3/8 RndX5/8, 140 ID, Alum, Plain Aluminum, 5/8 in Overall Lg, 0.14 in Inside Dia
Mfr # FC1192-6-A
Zoro # G0569430
product price: $0.29
/ea
Sold in multiples of 300 for $87.00
$87.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 5/8 in
- Material Aluminum
- Finish Plain
- Inside Diameter 0.14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC1192-6-A
- Zoro # G0569430
- Country of Origin China
- Category Round Spacers
Dimensions
Overall Length | 5/8 in |
Inside Diameter | 0.14 in |
Inside Diameter Tolerance | +0.010 in |
Outside Diameter | 3/8" |
Details
Item | Spacer, 3/8 RndX5/8, 140 ID,Alum |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Description
Spacer, 3/8 RndX5/8, 140 ID,Alum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Bridge, 3/32 in Pin Dia, 1-5/8 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJN2)
- ZORO SELECT #6-32 x 3/4 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.013.0075)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 9/16 in L, Brass Body, 50 PK (TBC1218.1-50)
- PRIME-LINE Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (9080709)
- FASCOMP Spacer, 1/2 RndX1/4, 192 ID, Alum, Plain Aluminum, 1/4 in Overall Lg, 0.192 in Inside Dia (FC1217-10-A)
- FASCOMP Spacer, 3/8 RndX5/8, 192 ID, SS, Plain Stainless Steel, 5/8 in Overall Lg, 0.192 in Inside Dia (FC1192-10-SS)
- FASCOMP Spacer, 3/8 RndX3/8, 140 ID, SS, Plain Stainless Steel, 3/8 in Overall Lg, 0.14 in Inside Dia (FC1188-6-SS)
- FASCOMP Spacer, 5/16 RndX1/4, 115 ID, SS, Plain Stainless Steel, 1/4 in Overall Lg, 0.115 in Inside Dia (FC1155-4-SS)
- FASCOMP Spacer, 1/4 RndX3/4, 140 ID, SS, Plain Stainless Steel, 3/4 in Overall Lg, 0.14 in Inside Dia (FC1132-6-SS)
- FASCOMP Spacer, 1/2 RndX5/8, 252 ID, Alum, Plain Aluminum, 5/8 in Overall Lg, 0.252 in Inside Dia (FC1223-25-A)
- KIPP Round Spacer, Bright Stainless Steel, 6 mm Overall Lg, 10 mm Inside Dia (K0665.91014061)
- Fascomp Round Spacers