Shop All Round Spacers
Fascomp
Spacer, 3/8 RndX3/8, 166 ID, Alum, Plain Aluminum, 3/8 in Overall Lg, 0.166 in Inside Dia
Mfr # FC1188-8-A
Zoro # G0569473
Sold in multiples of 300 for $48.00
$48.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 3/8 in
- Material Aluminum
- Finish Plain
- Inside Diameter 0.166 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fascomp
- MFR # FC1188-8-A
- Zoro # G0569473
- Country of Origin China
- Category Round Spacers
Dimensions
Overall Length | 3/8 in |
Inside Diameter | 0.166 in |
Inside Diameter Tolerance | +0.010 in |
Outside Diameter | 3/8" |
Details
Item | Spacer, 3/8 RndX3/8, 166 ID,Alum |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Description
Spacer, 3/8 RndX3/8, 166 ID,Alum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size .375-.875" , Stainless Steel Passivated Finish, 1500 PK (MS15795-813)
- SIMPLY STANDOFFS Complete 3/4"D Edge Grip Kit - Bright Aluminum (OEMK-EG075AL)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., 2 3/4 in L, Climaseal Coated (24530)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 21/64 in L, Stainless Steel Body, 250 PK (U34180.018.0062)
- FASCOMP Spacer, 5/16 RndX1/2,192 ID, Al, Plain Aluminum, 1/2 in Overall Lg, 0.192 in Inside Dia (FC1159-10-A)
- FASCOMP Spacer, 3/8 RndX3/8, 140 ID, SS, Plain Stainless Steel, 3/8 in Overall Lg, 0.14 in Inside Dia (FC1188-6-SS)
- FASCOMP Spacer, 1/2 RndX1/2, 192 ID, SS, Plain Stainless Steel, 1/2 in Overall Lg, 0.192 in Inside Dia (FC1221-10-SS)
- FASCOMP Spacer, 1/4 RndX9/16,140 ID, Al, Plain Aluminum, 9/16 in Overall Lg, 0.14 in Inside Dia (FC1129-6-A)
- FASCOMP Spacer, 5/16 RndX7/16,192 ID, Al, Plain Aluminum, 7/16 in Overall Lg, 0.192 in Inside Dia (FC1158-10-A)
- FASCOMP Spacer, 3/8 RndX1/4, 192 ID, SS, Plain Stainless Steel, 1/4 in Overall Lg, 0.192 in Inside Dia (FC1186-10-SS)
- ZORO SELECT Round Spacer, #4 Screw Size, Nylon, 5/8 in Overall Lg (311004RSN)
- Fascomp Round Spacers