Shop All Round Spacers
Fascomp
Spacer, 3/8 RndX3/8, 140 ID, SS, Plain Stainless Steel, 3/8 in Overall Lg, 0.14 in Inside Dia
Mfr # FC1188-6-SS
Zoro # G0569920
product price: $0.85
/ea
Sold in multiples of 100 for $85.00
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 3/8 in
- Material Stainless Steel
- Finish Plain
- Inside Diameter 0.14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC1188-6-SS
- Zoro # G0569920
- Country of Origin China
- Category Round Spacers
Dimensions
Overall Length | 3/8 in |
Inside Diameter | 0.14 in |
Inside Diameter Tolerance | +0.010 in |
Outside Diameter | 3/8" |
Details
Item | Spacer, 3/8 RndX3/8, 140 ID,SS |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Description
Spacer, 3/8 RndX3/8, 140 ID,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 3/8-16, 6 in., PK10 (U51500.037.0600)
- A.R. NORTH AMERICA Head, Complete, SXM (AR1789209)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 25000 PK (3720WF)
- DEWALT Hangermate Vertical Rod Hanger, Concrete, 1/4 in Size, 2-1/2" L, Steel Zinc Plated, 25 PK (PFM1421050)
- FASCOMP Spacer, 5/16 RndX7/16,192 ID, Al, Plain Aluminum, 7/16 in Overall Lg, 0.192 in Inside Dia (FC1158-10-A)
- FASCOMP Spacer, 5/16 RndX3/8,140 ID, Al, Plain Aluminum, 3/8 in Overall Lg, 0.14 in Inside Dia (FC1157-6-A)
- FASCOMP Spacer, 3/8 RndX1/2, 166 ID, SS, Plain Stainless Steel, 1/2 in Overall Lg, 0.166 in Inside Dia (FC1190-8-SS)
- FASCOMP Spacer, 1/4 RndX1/8, 140 ID, Alum, Plain Aluminum, 1/8 in Overall Lg, 0.14 in Inside Dia (FC1122-6-A)
- FASCOMP Spacer, 1/4 RndX1/8, 140 ID, SS, Plain Stainless Steel, 1/8 in Overall Lg, 0.14 in Inside Dia (FC1122-8-SS)
- FASCOMP Spacer, 1/2 RndX15/16, 252 ID, SS, Plain Stainless Steel, 15/16 in Overall Lg, 0.252 in Inside Dia (FC1228-25-SS)
- ZORO SELECT Round Spacer, #12 Screw Size, Stainless Stainless Steel, 5/8 in Overall Lg (371012RS303)
- Fascomp Round Spacers