Shop All Round Spacers
Fascomp
Spacer, 3/8 RndX1/4, 192 ID, SS, Plain Stainless Steel, 1/4 in Overall Lg, 0.192 in Inside Dia
Mfr # FC1186-10-SS
Zoro # G0570051
product price: $0.62
/ea
Sold in multiples of 100 for $62.00
$62.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1/4 in
- Material Stainless Steel
- Finish Plain
- Inside Diameter 0.192 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC1186-10-SS
- Zoro # G0570051
- Country of Origin China
- Category Round Spacers
Dimensions
Overall Length | 1/4 in |
Inside Diameter | 0.192 in |
Inside Diameter Tolerance | +0.010 in |
Outside Diameter | 3/8" |
Details
Item | Spacer, 3/8 RndX1/4, 192 ID,SS |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Description
Spacer, 3/8 RndX1/4, 192 ID,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1200 PK (MJ68MPP)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 3/4" Dia., 12" L, Steel Galvanized, 4 PK (283412T)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51410.037.0004)
- SPOTNAILS Staples, 1/2 in Leg L, 18-8 Stainless Steel (98008SS)
- FASCOMP Spacer, 5/16 RndX1/8, 192 ID, SS, Plain Stainless Steel, 1/8 in Overall Lg, 0.192 in Inside Dia (FC1153-10-SS)
- FASCOMP Spacer, 1/8 RndX1/8, 064 ID, SS, Plain Stainless Steel, 1/8 in Overall Lg, 0.064 in Inside Dia (FC1100-0-SS)
- FASCOMP Spacer, 1/2 RndX1/4, 252 ID, SS, Plain Stainless Steel, 1/4 in Overall Lg, 0.252 in Inside Dia (FC1217-25-SS)
- FASCOMP Spacer, 3/8 RndX5/8, 192 ID, SS, Plain Stainless Steel, 5/8 in Overall Lg, 0.192 in Inside Dia (FC1192-10-SS)
- FASCOMP Spacer, 1/2 RndX3/8, 252 ID, SS, Plain Stainless Steel, 3/8 in Overall Lg, 0.252 in Inside Dia (FC1219-25-SS)
- FASCOMP Spacer, 3/8 RndX3/8, 192 ID, SS, Plain Stainless Steel, 3/8 in Overall Lg, 0.192 in Inside Dia (FC1188-10-SS)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1/8 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP092)
- Fascomp Round Spacers