Shop All Round Spacers
Fascomp
Spacer, 3/8 RndX1/2, 192 ID, SS, Plain Stainless Steel, 1/2 in Overall Lg, 0.192 in Inside Dia
Mfr # FC1190-10-SS
Zoro # G0569981
Sold in multiples of 100 for $109.00
$109.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1/2 in
- Material Stainless Steel
- Finish Plain
- Inside Diameter 0.192 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fascomp
- MFR # FC1190-10-SS
- Zoro # G0569981
- Country of Origin China
- Category Round Spacers
Dimensions
Overall Length | 1/2 in |
Inside Diameter | 0.192 in |
Inside Diameter Tolerance | +0.010 in |
Outside Diameter | 3/8" |
Details
Item | Spacer, 3/8 RndX1/2, 192 ID,SS |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Description
Spacer, 3/8 RndX1/2, 192 ID,SS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 2-1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51862.025.0250)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 1 in OD (SO-9200)
- MIDWEST FASTENER Masonry Screw, 1/2" Dia., Hex, 3 in L, Steel Blue Ruspert, 25 PK (55015)
- BOSTITCH Collated Framing Nail, 2-3/8 in L, 12 ga, Coated, Round Head, 21 Degrees (RH-S8D113EP)
- FASCOMP Spacer, 3/8 RndX1/2, 166 ID, SS, Plain Stainless Steel, 1/2 in Overall Lg, 0.166 in Inside Dia (FC1190-8-SS)
- FASCOMP Spacer, 5/16 RndX1/4, 192 ID, SS, Plain Stainless Steel, 1/4 in Overall Lg, 0.192 in Inside Dia (FC1155-10-SS)
- FASCOMP Spacer, 1/2 RndX1/8, 252 ID, SS, Plain Stainless Steel, 1/8 in Overall Lg, 0.252 in Inside Dia (FC1215-25-SS)
- FASCOMP Spacer, 1/4 RndX1/8, 140 ID, SS, Plain Stainless Steel, 1/8 in Overall Lg, 0.14 in Inside Dia (FC1122-8-SS)
- FASCOMP Spacer, 3/8 RndX3/16,166 ID, Al, Plain Aluminum, 3/16 in Overall Lg, 0.166 in Inside Dia (FC1185-8-A)
- FASCOMP Spacer, 5/16 RndX7/16,192 ID, Al, Plain Aluminum, 7/16 in Overall Lg, 0.192 in Inside Dia (FC1158-10-A)
- SPIROL Spacer SD, 1/4", x 3/4", LCS ZN, 1/4 in Screw Size, Zinc Plated Low Carbon Steel, 3/4 in Overall Lg (SP100-250-0750Z)
- Fascomp Round Spacers