Shop All Round Spacers
Fascomp
Spacer, 3/8 RndX1/2, 166 ID, SS, Plain Stainless Steel, 1/2 in Overall Lg, 0.166 in Inside Dia
Mfr # FC1190-8-SS
Zoro # G0569823
product price: $1.15
/ea
Sold in multiples of 100 for $115.00
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1/2 in
- Material Stainless Steel
- Finish Plain
- Inside Diameter 0.166 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC1190-8-SS
- Zoro # G0569823
- Country of Origin China
- Category Round Spacers
Dimensions
Overall Length | 1/2 in |
Inside Diameter | 0.166 in |
Inside Diameter Tolerance | +0.010 in |
Outside Diameter | 3/8" |
Details
Item | Spacer, 3/8 RndX1/2, 166 ID,SS |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Description
Spacer, 3/8 RndX1/2, 166 ID,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Routing Eye Bolt Without Shoulder, 5/16"-18, 3 in Shank, 5/8 in ID, Steel, Zinc Plated, 10 PK (U17420.031.0300)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 50 PK (NAS620-C416)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 3/4 in L, Flat Head, Alloy Steel, Plain, 10 PK (1CFV7)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 1/4 in Bore Dia., 5 PK (WHM-225)
- FASCOMP Spacer, 1/4 RndX9/16,140 ID, Al, Plain Aluminum, 9/16 in Overall Lg, 0.14 in Inside Dia (FC1129-6-A)
- FASCOMP Spacer, 3/8 RndX3/8, 166 ID, Alum, Plain Aluminum, 3/8 in Overall Lg, 0.166 in Inside Dia (FC1188-8-A)
- FASCOMP Spacer, 3/8 RndX7/16, 192 ID, SS, Plain Stainless Steel, 7/16 in Overall Lg, 0.192 in Inside Dia (FC1189-10-SS)
- FASCOMP Spacer, 3/8 RndX5/8, 192 ID, Alum, Plain Aluminum, 5/8 in Overall Lg, 0.192 in Inside Dia (FC1192-10-A)
- FASCOMP Spacer, 5/16 RndX3/8,140 ID, Al, Plain Aluminum, 3/8 in Overall Lg, 0.14 in Inside Dia (FC1157-6-A)
- FASCOMP Spacer, 5/16 RndX1/8, 192 ID, SS, Plain Stainless Steel, 1/8 in Overall Lg, 0.192 in Inside Dia (FC1153-10-SS)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 0.328 in Inside Dia (65808)
- Fascomp Round Spacers