Shop All Round Spacers
Fascomp
Spacer, 3/8 RndX1, 140 ID, SS, Plain Stainless Steel, 1 in Overall Lg, 0.14 in Inside Dia
Mfr # FC1198-6-SS
Zoro # G0569841
product price: $2.15
/ea
Sold in multiples of 100 for $215.00
$215.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1 in
- Material Stainless Steel
- Finish Plain
- Inside Diameter 0.14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC1198-6-SS
- Zoro # G0569841
- Country of Origin China
- Category Round Spacers
Dimensions
Overall Length | 1 in |
Inside Diameter | 0.14 in |
Inside Diameter Tolerance | +0.010 in |
Outside Diameter | 3/8" |
Details
Item | Spacer, 3/8 RndX1, 140 ID,SS |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Description
Spacer, 3/8 RndX1, 140 ID,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beveled Washer, 18-8 Stainless Steel, Plain Finish, 5 PK (Z9181-BEV-SS)
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 8 PK (39684)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M12-1.75mm, Plain Finish (36613)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 100 PK (U38213.037.0150)
- FASCOMP Spacer, 5/16 RndX1/4, 166 ID, SS, Plain Stainless Steel, 1/4 in Overall Lg, 0.166 in Inside Dia (FC1155-8-SS)
- FASCOMP Spacer, 5/16 RndX1/4, 192 ID, SS, Plain Stainless Steel, 1/4 in Overall Lg, 0.192 in Inside Dia (FC1155-10-SS)
- FASCOMP Spacer, 3/8 RndX5/8, 192 ID, Alum, Plain Aluminum, 5/8 in Overall Lg, 0.192 in Inside Dia (FC1192-10-A)
- FASCOMP Spacer, 3/8 RndX1/2, 166 ID, SS, Plain Stainless Steel, 1/2 in Overall Lg, 0.166 in Inside Dia (FC1190-8-SS)
- FASCOMP Spacer, 3/8 RndX5/8, 192 ID, SS, Plain Stainless Steel, 5/8 in Overall Lg, 0.192 in Inside Dia (FC1192-10-SS)
- FASCOMP Spacer, 1/8 RndX1/8, 064 ID, SS, Plain Stainless Steel, 1/8 in Overall Lg, 0.064 in Inside Dia (FC1100-0-SS)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/4 in Overall Lg, 1/2 in Inside Dia (34093)
- Fascomp Round Spacers