Shop All Round Spacers
Fascomp
Spacer, 3/16 RndX1/2, 090 ID, SS, Plain Stainless Steel, 1/2 in Overall Lg, 0.09 in Inside Dia
Mfr # FC1113-2-SS
Zoro # G0567644
product price: $0.47
/ea
Sold in multiples of 100 for $47.00
$47.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1/2 in
- Material Stainless Steel
- Finish Plain
- Inside Diameter 0.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC1113-2-SS
- Zoro # G0567644
- Country of Origin China
- Category Round Spacers
Dimensions
Overall Length | 1/2 in |
Inside Diameter | 0.09 in |
Inside Diameter Tolerance | +0.010 in |
Outside Diameter | 3/16" |
Details
Item | Spacer, 3/16 RndX1/2, 090 ID,SS |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Description
Spacer, 3/16 RndX1/2, 090 ID,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Snap Pin, Rd 2Wire, 3/8"x 1-3/8" SS PV (SNAPS-375-1375R)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/2 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-305)
- ZORO SELECT Wood Screw, #10, 3-1/2 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK (U30105.019.0350)
- BUILDRIGHT Self-Drilling Screw, #8 x 1-5/8 in, Zinc Plated Steel Truss Head 125 PK (54944)
- FASCOMP Spacer, 1/4 RndX1/8, 140 ID, SS, Plain Stainless Steel, 1/8 in Overall Lg, 0.14 in Inside Dia (FC1122-8-SS)
- FASCOMP Spacer, 5/16 RndX1/8, 192 ID, SS, Plain Stainless Steel, 1/8 in Overall Lg, 0.192 in Inside Dia (FC1153-10-SS)
- FASCOMP Spacer, 3/8 RndX1/2, 166 ID, SS, Plain Stainless Steel, 1/2 in Overall Lg, 0.166 in Inside Dia (FC1190-8-SS)
- FASCOMP Spacer, 1/2 RndX15/16, 252 ID, SS, Plain Stainless Steel, 15/16 in Overall Lg, 0.252 in Inside Dia (FC1228-25-SS)
- FASCOMP Spacer, 5/16 RndX5/16, 115 ID, SS, Plain Stainless Steel, 5/16 in Overall Lg, 0.115 in Inside Dia (FC1156-4-SS)
- FASCOMP Spacer, 1/4 RndX9/16,140 ID, Al, Plain Aluminum, 9/16 in Overall Lg, 0.14 in Inside Dia (FC1129-6-A)
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 3/4 in Overall Lg, 0.315 in Inside Dia, 10 PK (CRF121205GR)
- Fascomp Round Spacers