Shop All Round Spacers
Fascomp
Spacer, 3/16 RndX1, 090 ID, SS, Plain Stainless Steel, 1 in Overall Lg, 0.09 in Inside Dia
Mfr # FC1121-2-SS
Zoro # G0567671
Sold in multiples of 100 for $58.00
$58.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1 in
- Material Stainless Steel
- Finish Plain
- Inside Diameter 0.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fascomp
- MFR # FC1121-2-SS
- Zoro # G0567671
- Country of Origin China
- Category Round Spacers
Dimensions
Overall Length | 1 in |
Inside Diameter | 0.09 in |
Inside Diameter Tolerance | +0.010 in |
Outside Diameter | 3/16" |
Details
Item | Spacer, 3/16 RndX1, 090 ID,SS |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Description
Spacer, 3/16 RndX1, 090 ID,SS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE #10-32 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel (RMC1032112)
- ZORO SELECT #0-80 x 1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZY97)
- MIDWEST FASTENER 3/8"-16 x 3-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (01103)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1-1/8 in L, Nylon Body, 25 PK (5770PK)
- FASCOMP Spacer, 3/8 RndX5/8, 192 ID, Alum, Plain Aluminum, 5/8 in Overall Lg, 0.192 in Inside Dia (FC1192-10-A)
- FASCOMP Spacer, 3/8 RndX1/2, 192 ID, SS, Plain Stainless Steel, 1/2 in Overall Lg, 0.192 in Inside Dia (FC1190-10-SS)
- FASCOMP Spacer, 1/2 RndX1/8, 252 ID, SS, Plain Stainless Steel, 1/8 in Overall Lg, 0.252 in Inside Dia (FC1215-25-SS)
- FASCOMP Spacer, 5/16 RndX1/2,192 ID, Al, Plain Aluminum, 1/2 in Overall Lg, 0.192 in Inside Dia (FC1159-10-A)
- FASCOMP Spacer, 3/8 RndX3/8, 192 ID, SS, Plain Stainless Steel, 3/8 in Overall Lg, 0.192 in Inside Dia (FC1188-10-SS)
- FASCOMP Spacer, 1/2 RndX1/4, 192 ID, Alum, Plain Aluminum, 1/4 in Overall Lg, 0.192 in Inside Dia (FC1217-10-A)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP234)
- Fascomp Round Spacers