Shop All Round Spacers
Fascomp
Spacer, 1/4 RndX5/16,140 ID, Al, Plain Aluminum, 5/16 in Overall Lg, 0.14 in Inside Dia
Mfr # FC1125-6-A
Zoro # G0567839
product price: $0.13
/ea
Sold in multiples of 300 for $39.00
$39.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 5/16 in
- Material Aluminum
- Finish Plain
- Inside Diameter 0.14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC1125-6-A
- Zoro # G0567839
- Country of Origin China
- Category Round Spacers
Dimensions
Overall Length | 5/16 in |
Inside Diameter | 0.14 in |
Inside Diameter Tolerance | +0.010 in |
Outside Diameter | 1/4" |
Details
Item | Spacer,1/4 RndX5/16,140 ID,Al |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Description
Spacer,1/4 RndX5/16,140 ID,Al
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1/2 in L, 50 PK (U01000.037.0050)
- ZORO SELECT Set Screw, M5 x 0.80mm, 10mm L, PK100 (M51250.050.0010)
- 3M Reclosable Fastener, Rubber Adhesive, 30 ft, 1/2 in Wd, Black (.500SJ3540/30FT)
- CHICAGO PNEUMATIC Allen Screw (CA048436)
- FASCOMP Spacer, 5/16 RndX1/4, 192 ID, SS, Plain Stainless Steel, 1/4 in Overall Lg, 0.192 in Inside Dia (FC1155-10-SS)
- FASCOMP Spacer, 5/16 RndX1/4, 166 ID, SS, Plain Stainless Steel, 1/4 in Overall Lg, 0.166 in Inside Dia (FC1155-8-SS)
- FASCOMP Spacer, 1/4 RndX3/4, 140 ID, SS, Plain Stainless Steel, 3/4 in Overall Lg, 0.14 in Inside Dia (FC1132-6-SS)
- FASCOMP Spacer, 1/2 RndX5/8, 252 ID, Alum, Plain Aluminum, 5/8 in Overall Lg, 0.252 in Inside Dia (FC1223-25-A)
- FASCOMP Spacer, 1/4 RndX1/8, 140 ID, Alum, Plain Aluminum, 1/8 in Overall Lg, 0.14 in Inside Dia (FC1122-6-A)
- FASCOMP Spacer, 1/2 RndX15/16, 252 ID, SS, Plain Stainless Steel, 15/16 in Overall Lg, 0.252 in Inside Dia (FC1228-25-SS)
- ZORO SELECT Round Spacer, #6 Screw Size, Aluminum, 11/16 in Overall Lg (371106RSA)
- Fascomp Round Spacers