Shop All Round Spacers
Fascomp
Spacer, 1/2 RndX9/16,192 ID, Al, Plain Aluminum, 9/16 in Overall Lg, 0.192 in Inside Dia
Mfr # FC1222-10-A
Zoro # G0569884
product price: $0.39
/ea
Sold in multiples of 200 for $78.00
$78.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 9/16 in
- Material Aluminum
- Finish Plain
- Inside Diameter 0.192 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC1222-10-A
- Zoro # G0569884
- Country of Origin China
- Category Round Spacers
Dimensions
Overall Length | 9/16 in |
Inside Diameter | 0.192 in |
Inside Diameter Tolerance | +0.010 in |
Outside Diameter | 1/2" |
Details
Item | Spacer,1/2 RndX9/16,192 ID,Al |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Description
Spacer,1/2 RndX9/16,192 ID,Al
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toggle Bolt, 3" L, Steel, 80 lbs Tension Strength, 50 PK (U63265.019.0300)
- ZORO SELECT Lag Screw, 1/4 in, 4 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0400)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 8-1/2 in L, 5 PK (TAPG53410812)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, White (189867)
- FASCOMP Spacer, 5/16 RndX1/4, 115 ID, SS, Plain Stainless Steel, 1/4 in Overall Lg, 0.115 in Inside Dia (FC1155-4-SS)
- FASCOMP Spacer, 5/16 RndX1/8, 192 ID, SS, Plain Stainless Steel, 1/8 in Overall Lg, 0.192 in Inside Dia (FC1153-10-SS)
- FASCOMP Spacer, 5/16 RndX1/4, 166 ID, SS, Plain Stainless Steel, 1/4 in Overall Lg, 0.166 in Inside Dia (FC1155-8-SS)
- FASCOMP Spacer, 1/2 RndX1/8, 252 ID, SS, Plain Stainless Steel, 1/8 in Overall Lg, 0.252 in Inside Dia (FC1215-25-SS)
- FASCOMP Spacer, 3/8 RndX1/2, 192 ID, SS, Plain Stainless Steel, 1/2 in Overall Lg, 0.192 in Inside Dia (FC1190-10-SS)
- FASCOMP Spacer, 1/2 RndX5/8, 252 ID, Alum, Plain Aluminum, 5/8 in Overall Lg, 0.252 in Inside Dia (FC1223-25-A)
- ZORO SELECT Spacer, #2 Screw Size, Plain Aluminum, 1/4 in Overall Lg, 0.09 in Inside Dia, 10 PK (CRF030422GR)
- Fascomp Round Spacers