Shop All Round Spacers
Fascomp
Spacer, 1/2 RndX5/8, 252 ID, SS, Plain Stainless Steel, 5/8 in Overall Lg, 0.252 in Inside Dia
Mfr # FC1223-25-SS
Zoro # G0570654
product price: $1.35
/ea
Sold in multiples of 100 for $135.00
$135.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 5/8 in
- Material Stainless Steel
- Finish Plain
- Inside Diameter 0.252 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC1223-25-SS
- Zoro # G0570654
- Country of Origin China
- Category Round Spacers
Dimensions
Overall Length | 5/8 in |
Inside Diameter | 0.252 in |
Inside Diameter Tolerance | +0.010 in |
Outside Diameter | 1/2" |
Details
Item | Spacer, 1/2 RndX5/8, 252 ID,SS |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Description
Spacer, 1/2 RndX5/8, 252 ID,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hex Lag Screw 5/16in X 1in A307 Grade A Zinc Plated Steel 100PK (9055460)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 25 PK (U04360.043.0100)
- ZORO SELECT Sheet Metal Screw, #14 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.024.0150)
- MIDWEST FASTENER 5/16"-18 x 3-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (54759)
- FASCOMP Spacer, 3/8 RndX1/2, 166 ID, SS, Plain Stainless Steel, 1/2 in Overall Lg, 0.166 in Inside Dia (FC1190-8-SS)
- FASCOMP Spacer, 5/16 RndX7/16,192 ID, Al, Plain Aluminum, 7/16 in Overall Lg, 0.192 in Inside Dia (FC1158-10-A)
- FASCOMP Spacer, 1/8 RndX1/8, 064 ID, Alum, Plain Aluminum, 1/8 in Overall Lg, 0.064 in Inside Dia (FC1100-0-A)
- FASCOMP Spacer, 3/8 RndX7/16, 192 ID, SS, Plain Stainless Steel, 7/16 in Overall Lg, 0.192 in Inside Dia (FC1189-10-SS)
- FASCOMP Spacer, 3/8 RndX3/16,166 ID, Al, Plain Aluminum, 3/16 in Overall Lg, 0.166 in Inside Dia (FC1185-8-A)
- FASCOMP Spacer, 3/8 RndX1/2, 192 ID, SS, Plain Stainless Steel, 1/2 in Overall Lg, 0.192 in Inside Dia (FC1190-10-SS)
- ZORO SELECT Round Spacer, Natural Nylon, 7/16 in Overall Lg, #14 Inside Dia (500714RSN)
- Fascomp Round Spacers