Shop All Round Spacers
Fascomp
Spacer, 1/2 RndX5/8, 252 ID, Alum, Plain Aluminum, 5/8 in Overall Lg, 0.252 in Inside Dia
Mfr # FC1223-25-A
Zoro # G0570225
product price: $0.44
/ea
Sold in multiples of 200 for $88.00
$88.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 5/8 in
- Material Aluminum
- Finish Plain
- Inside Diameter 0.252 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC1223-25-A
- Zoro # G0570225
- Country of Origin China
- Category Round Spacers
Dimensions
Overall Length | 5/8 in |
Inside Diameter | 0.252 in |
Inside Diameter Tolerance | +0.010 in |
Outside Diameter | 1/2" |
Details
Item | Spacer, 1/2 RndX5/8, 252 ID,Alum |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Description
Spacer, 1/2 RndX5/8, 252 ID,Alum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Press Insert, #8-32 Int Thrd Sz, 5/16 in L, 15/64 in Dia., Brass, Plain, 1000 PK (240-008-BR-PK1000)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62751)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (SC2205030-100P)
- ZORO SELECT Woodruff Key, 1/4 x 1-3/8 in Key Size, 22 SAE Number, 0.578 in H, C-1035 Steel Plain, 10 PK (WWG-WKC-022)
- FASCOMP Spacer, 5/16 RndX1/4, 192 ID, SS, Plain Stainless Steel, 1/4 in Overall Lg, 0.192 in Inside Dia (FC1155-10-SS)
- FASCOMP Spacer, 1/4 RndX1/8, 140 ID, Alum, Plain Aluminum, 1/8 in Overall Lg, 0.14 in Inside Dia (FC1122-6-A)
- FASCOMP Spacer, 5/16 RndX1/4, 166 ID, SS, Plain Stainless Steel, 1/4 in Overall Lg, 0.166 in Inside Dia (FC1155-8-SS)
- FASCOMP Spacer, 3/8 RndX1, 140 ID, SS, Plain Stainless Steel, 1 in Overall Lg, 0.14 in Inside Dia (FC1198-6-SS)
- FASCOMP Spacer, 5/16 RndX3/8,140 ID, Al, Plain Aluminum, 3/8 in Overall Lg, 0.14 in Inside Dia (FC1157-6-A)
- FASCOMP Spacer, 1/2 RndX3/4, 252 ID, SS, Plain Stainless Steel, 3/4 in Overall Lg, 0.252 in Inside Dia (FC1225-25-SS)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/4 in Overall Lg, #10 Inside Dia (371210RSA)
- Fascomp Round Spacers