Shop All Round Spacers
Fascomp
Spacer, 1/2 RndX3/8, 252 ID, SS, Plain Stainless Steel, 3/8 in Overall Lg, 0.252 in Inside Dia
Mfr # FC1219-25-SS
Zoro # G0570645
Sold in multiples of 100 for $109.00
$109.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 3/8 in
- Material Stainless Steel
- Finish Plain
- Inside Diameter 0.252 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fascomp
- MFR # FC1219-25-SS
- Zoro # G0570645
- Country of Origin China
- Category Round Spacers
Dimensions
Overall Length | 3/8 in |
Inside Diameter | 0.252 in |
Inside Diameter Tolerance | +0.010 in |
Outside Diameter | 1/2" |
Details
Item | Spacer, 1/2 RndX3/8, 252 ID,SS |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Description
Spacer, 1/2 RndX3/8, 252 ID,SS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-32 x 3/4 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6001500)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 50 PK (U01200.025.0375)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Stainless Steel Plain Finish, 50 PK (M55420.040.0001)
- ZORO SELECT 1/4"-20 x 6 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.025.0600)
- FASCOMP Spacer, 1/2 RndX1/8, 252 ID, SS, Plain Stainless Steel, 1/8 in Overall Lg, 0.252 in Inside Dia (FC1215-25-SS)
- FASCOMP Spacer, 3/8 RndX3/8, 166 ID, Alum, Plain Aluminum, 3/8 in Overall Lg, 0.166 in Inside Dia (FC1188-8-A)
- FASCOMP Spacer, 1/2 RndX15/16, 252 ID, SS, Plain Stainless Steel, 15/16 in Overall Lg, 0.252 in Inside Dia (FC1228-25-SS)
- FASCOMP Spacer, 1/8 RndX1/8, 064 ID, SS, Plain Stainless Steel, 1/8 in Overall Lg, 0.064 in Inside Dia (FC1100-0-SS)
- FASCOMP Spacer, 1/2 RndX1/4, 252 ID, SS, Plain Stainless Steel, 1/4 in Overall Lg, 0.252 in Inside Dia (FC1217-25-SS)
- FASCOMP Spacer, 1/8 RndX3/8, 090 ID, Alum, Plain Aluminum, 3/8 in Overall Lg, 0.09 in Inside Dia (FC1104-2-A)
- KIPP Round Spacer, Bright Stainless Steel, 6 mm Overall Lg, 16 mm Inside Dia (K1563.16)
- Fascomp Round Spacers