Shop All Round Spacers
Fascomp
Spacer, 1/2 RndX3/4, 252 ID, SS, Plain Stainless Steel, 3/4 in Overall Lg, 0.252 in Inside Dia
Mfr # FC1225-25-SS
Zoro # G0570505
product price: $1.49
/ea
Sold in multiples of 100 for $149.00
$149.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 3/4 in
- Material Stainless Steel
- Finish Plain
- Inside Diameter 0.252 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC1225-25-SS
- Zoro # G0570505
- Country of Origin China
- Category Round Spacers
Dimensions
Overall Length | 3/4 in |
Inside Diameter | 0.252 in |
Inside Diameter Tolerance | +0.010 in |
Outside Diameter | 1/2" |
Details
Item | Spacer, 1/2 RndX3/4, 252 ID,SS |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Description
Spacer, 1/2 RndX3/4, 252 ID,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 7/8 in Bore Dia., 5 PK (KG-87SJ)
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE72)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07150.060.0008)
- ARROW FASTENER Flat Washer, Fits Bolt Size 1/8" , Steel 40 PK (WS1/8)
- FASCOMP Spacer, 3/8 RndX1, 140 ID, SS, Plain Stainless Steel, 1 in Overall Lg, 0.14 in Inside Dia (FC1198-6-SS)
- FASCOMP Spacer, 1/8 RndX1/8, 064 ID, Alum, Plain Aluminum, 1/8 in Overall Lg, 0.064 in Inside Dia (FC1100-0-A)
- FASCOMP Spacer, 1/4 RndX3/4, 140 ID, SS, Plain Stainless Steel, 3/4 in Overall Lg, 0.14 in Inside Dia (FC1132-6-SS)
- FASCOMP Spacer, 1/4 RndX9/16,140 ID, Al, Plain Aluminum, 9/16 in Overall Lg, 0.14 in Inside Dia (FC1129-6-A)
- FASCOMP Spacer, 1/4 RndX1/8, 140 ID, SS, Plain Stainless Steel, 1/8 in Overall Lg, 0.14 in Inside Dia (FC1122-8-SS)
- FASCOMP Spacer, 1/2 RndX3/8, 252 ID, SS, Plain Stainless Steel, 3/8 in Overall Lg, 0.252 in Inside Dia (FC1219-25-SS)
- ZORO SELECT Round Spacers, 10X1 #5/16 ROUND S, PK100, Plain 18-8 Stainless Steel, 1 in Overall Lg (311610RS303)
- Fascomp Round Spacers