Shop All Round Spacers
Fascomp
Spacer, 1/2 RndX1/8, 252 ID, SS, Plain Stainless Steel, 1/8 in Overall Lg, 0.252 in Inside Dia
Mfr # FC1215-25-SS
Zoro # G0570462
product price: $0.91
/ea
Sold in multiples of 100 for $91.00
$91.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1/8 in
- Material Stainless Steel
- Finish Plain
- Inside Diameter 0.252 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC1215-25-SS
- Zoro # G0570462
- Country of Origin China
- Category Round Spacers
Dimensions
Overall Length | 1/8 in |
Inside Diameter | 0.252 in |
Inside Diameter Tolerance | +0.010 in |
Outside Diameter | 1/2" |
Details
Item | Spacer, 1/2 RndX1/8, 252 ID,SS |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Description
Spacer, 1/2 RndX1/8, 252 ID,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Round U-Bolt, 1/4", 1-1/8 in Wd, 2-1/4 in Ht, Zinc Plated Stainless Steel (N222-083)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.043.0150)
- BUILDRIGHT Drywall Screw, #8 x 1-1/4 in, Steel, Wafer Head Phillips Drive, 784 PK (08849)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 50 PK (N04100.031.0350)
- FASCOMP Spacer, 1/4 RndX9/16,140 ID, Al, Plain Aluminum, 9/16 in Overall Lg, 0.14 in Inside Dia (FC1129-6-A)
- FASCOMP Spacer, 3/8 RndX3/8, 166 ID, Alum, Plain Aluminum, 3/8 in Overall Lg, 0.166 in Inside Dia (FC1188-8-A)
- FASCOMP Spacer, 5/16 RndX1/2,192 ID, Al, Plain Aluminum, 1/2 in Overall Lg, 0.192 in Inside Dia (FC1159-10-A)
- FASCOMP Spacer, 1/2 RndX5/8, 252 ID, Alum, Plain Aluminum, 5/8 in Overall Lg, 0.252 in Inside Dia (FC1223-25-A)
- FASCOMP Spacer, 3/8 RndX5/8, 192 ID, SS, Plain Stainless Steel, 5/8 in Overall Lg, 0.192 in Inside Dia (FC1192-10-SS)
- FASCOMP Spacer, 3/16 RndX1/2, 090 ID, SS, Plain Stainless Steel, 1/2 in Overall Lg, 0.09 in Inside Dia (FC1113-2-SS)
- NEWPORT FASTENERS Round Spacer, #6 Screw Size, Natural Nylon, 1/8 in Overall Lg, 0.140 in Inside Dia (513309)
- Fascomp Round Spacers