Shop All Round Spacers
Fascomp
Spacer, 1/2 RndX15/16, 252 ID, SS, Plain Stainless Steel, 15/16 in Overall Lg, 0.252 in Inside Dia
Mfr # FC1228-25-SS
Zoro # G0570639
product price: $1.95
/ea
Sold in multiples of 100 for $195.00
$195.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 15/16 in
- Material Stainless Steel
- Finish Plain
- Inside Diameter 0.252 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC1228-25-SS
- Zoro # G0570639
- Country of Origin China
- Category Round Spacers
Dimensions
Overall Length | 15/16 in |
Inside Diameter | 0.252 in |
Inside Diameter Tolerance | +0.010 in |
Outside Diameter | 1/2" |
Details
Item | Spacer, 1/2 RndX15/16, 252 ID,SS |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Description
Spacer, 1/2 RndX15/16, 252 ID,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1-13/32 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (020832A150)
- DISCO Sheet Metal Screw, #10 x 1 in, Black Pan Head Phillips Drive (1724PK100)
- MIDWEST FASTENER Machine Screw Nut, #8-32, Brass, 48 PK (61582)
- USA INDUSTRIALS 3/8"-16 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1/2 in Length, 5 PK (ZSCRW-113)
- FASCOMP Spacer, 1/4 RndX3/4, 140 ID, SS, Plain Stainless Steel, 3/4 in Overall Lg, 0.14 in Inside Dia (FC1132-6-SS)
- FASCOMP Spacer, 5/16 RndX1, 192 ID, Alum, Plain Aluminum, 1 in Overall Lg, 0.192 in Inside Dia (FC1167-10-A)
- FASCOMP Spacer, 1/8 RndX1/8, 064 ID, SS, Plain Stainless Steel, 1/8 in Overall Lg, 0.064 in Inside Dia (FC1100-0-SS)
- FASCOMP Spacer, 3/16 RndX1/2, 090 ID, SS, Plain Stainless Steel, 1/2 in Overall Lg, 0.09 in Inside Dia (FC1113-2-SS)
- FASCOMP Spacer, 3/8 RndX1/2, 166 ID, SS, Plain Stainless Steel, 1/2 in Overall Lg, 0.166 in Inside Dia (FC1190-8-SS)
- FASCOMP Spacer, 3/8 RndX5/8, 192 ID, SS, Plain Stainless Steel, 5/8 in Overall Lg, 0.192 in Inside Dia (FC1192-10-SS)
- ZORO SELECT Round Spacer, #10 Screw Size, Stainless Stainless Steel, 1/2 in Overall Lg (500810RS303)
- Fascomp Round Spacers