Shop All Round Spacers
Fascomp
Spacer, 1/2 RndX1/4, 252 ID, Alum, Plain Aluminum, 1/4 in Overall Lg, 0.252 in Inside Dia
Mfr # FC1217-25-A
Zoro # G0570149
Sold in multiples of 200 for $46.00
$46.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1/4 in
- Material Aluminum
- Finish Plain
- Inside Diameter 0.252 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fascomp
- MFR # FC1217-25-A
- Zoro # G0570149
- Country of Origin China
- Category Round Spacers
Dimensions
Overall Length | 1/4 in |
Inside Diameter | 0.252 in |
Inside Diameter Tolerance | +0.010 in |
Outside Diameter | 1/2" |
Details
Item | Spacer, 1/2 RndX1/4, 252 ID,Alum |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Description
Spacer, 1/2 RndX1/4, 252 ID,Alum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M3.5 , Stainless Steel Plain Finish, 50 PK (M51420.035.0001)
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 7 in Ht, Zinc Plated Steel (U17263.037.0407)
- ZORO SELECT Ultrasonic Insert, #8-32, 3/16 in L, 0.25 in Insert Dia., 0.23 in Tapered End Dia., Brass, 1000 PK (4KXZ5)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (1416CSB)
- FASCOMP Spacer, 3/8 RndX1/2, 192 ID, SS, Plain Stainless Steel, 1/2 in Overall Lg, 0.192 in Inside Dia (FC1190-10-SS)
- FASCOMP Spacer, 3/8 RndX1/2, 166 ID, SS, Plain Stainless Steel, 1/2 in Overall Lg, 0.166 in Inside Dia (FC1190-8-SS)
- FASCOMP Spacer, 1/2 RndX1/8, 252 ID, SS, Plain Stainless Steel, 1/8 in Overall Lg, 0.252 in Inside Dia (FC1215-25-SS)
- FASCOMP Spacer, 5/16 RndX1/8, 192 ID, SS, Plain Stainless Steel, 1/8 in Overall Lg, 0.192 in Inside Dia (FC1153-10-SS)
- FASCOMP Spacer, 1/4 RndX3/4, 140 ID, SS, Plain Stainless Steel, 3/4 in Overall Lg, 0.14 in Inside Dia (FC1132-6-SS)
- FASCOMP Spacer, 3/8 RndX5/8, 192 ID, SS, Plain Stainless Steel, 5/8 in Overall Lg, 0.192 in Inside Dia (FC1192-10-SS)
- ZORO SELECT Round Spacer, #12 Screw Size, Stainless Stainless Steel, 7/16 in Overall Lg (500712RS303)
- Fascomp Round Spacers