Shop All Round Spacers
Fascomp
Spacer, 1/2 RndX1/4, 192 ID, Alum, Plain Aluminum, 1/4 in Overall Lg, 0.192 in Inside Dia
Mfr # FC1217-10-A
Zoro # G0569945
product price: $0.23
/ea
Sold in multiples of 200 for $46.00
$46.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1/4 in
- Material Aluminum
- Finish Plain
- Inside Diameter 0.192 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC1217-10-A
- Zoro # G0569945
- Country of Origin China
- Category Round Spacers
Dimensions
Overall Length | 1/4 in |
Inside Diameter | 0.192 in |
Inside Diameter Tolerance | +0.010 in |
Outside Diameter | 1/2" |
Details
Item | Spacer, 1/2 RndX1/4, 192 ID,Alum |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Description
Spacer, 1/2 RndX1/4, 192 ID,Alum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in L, 100 PK (747323-100)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 50 PK (M07000.120.0055)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 50 PK (M04110.120.0045)
- TEKS Self-Drilling Screw, #12 x 1 in, Gray Spex Steel Pan Head Combination Phillips/Square Drive, 500 PK (1575553)
- FASCOMP Spacer, 3/8 RndX1/4, 192 ID, SS, Plain Stainless Steel, 1/4 in Overall Lg, 0.192 in Inside Dia (FC1186-10-SS)
- FASCOMP Spacer, 3/8 RndX1/2, 192 ID, SS, Plain Stainless Steel, 1/2 in Overall Lg, 0.192 in Inside Dia (FC1190-10-SS)
- FASCOMP Spacer, 1/2 RndX1/4, 252 ID, SS, Plain Stainless Steel, 1/4 in Overall Lg, 0.252 in Inside Dia (FC1217-25-SS)
- FASCOMP Spacer, 1/4 RndX3/4, 140 ID, SS, Plain Stainless Steel, 3/4 in Overall Lg, 0.14 in Inside Dia (FC1132-6-SS)
- FASCOMP Spacer, 1/8 RndX1/8, 064 ID, SS, Plain Stainless Steel, 1/8 in Overall Lg, 0.064 in Inside Dia (FC1100-0-SS)
- FASCOMP Spacer, 3/8 RndX3/8, 192 ID, SS, Plain Stainless Steel, 3/8 in Overall Lg, 0.192 in Inside Dia (FC1188-10-SS)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 1/4 in Overall Lg (370410RSN)
- Fascomp Round Spacers