Shop All Round Spacers
Fascomp
Spacer, 1/2 RndX1, 192 ID, Alum, Plain Aluminum, 1 in Overall Lg, 0.192 in Inside Dia
Mfr # FC1229-10-A
Zoro # G0570252
product price: $0.74
/ea
Sold in multiples of 200 for $148.00
$148.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1 in
- Material Aluminum
- Finish Plain
- Inside Diameter 0.192 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC1229-10-A
- Zoro # G0570252
- Country of Origin China
- Category Round Spacers
Dimensions
Overall Length | 1 in |
Inside Diameter | 0.192 in |
Inside Diameter Tolerance | +0.010 in |
Outside Diameter | 1/2" |
Details
Item | Spacer, 1/2 RndX1, 192 ID,Alum |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Description
Spacer, 1/2 RndX1, 192 ID,Alum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SET SCREW & MANUFACTURING #6-32 X 1/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H13320125CPX-10000)
- MIDWEST FASTENER External Retaining Ring, Steel Plain Finish, 5/8 in Shaft Dia, 20 PK (32123)
- BOSTITCH Collated Framing Nail, 2-3/16 in L, 11 ga, Full Round Head, 15 Degrees (C7R90BDSS-316)
- WADDELL 1-1/4 In. x 36 In. Hardwood Dowel Rod (6320UB-4)
- FASCOMP Spacer, 3/8 RndX1/4, 192 ID, SS, Plain Stainless Steel, 1/4 in Overall Lg, 0.192 in Inside Dia (FC1186-10-SS)
- FASCOMP Spacer, 5/16 RndX1/4, 115 ID, SS, Plain Stainless Steel, 1/4 in Overall Lg, 0.115 in Inside Dia (FC1155-4-SS)
- FASCOMP Spacer, 3/16 RndX1/2, 090 ID, SS, Plain Stainless Steel, 1/2 in Overall Lg, 0.09 in Inside Dia (FC1113-2-SS)
- FASCOMP Spacer, 1/8 RndX1/8, 064 ID, Alum, Plain Aluminum, 1/8 in Overall Lg, 0.064 in Inside Dia (FC1100-0-A)
- FASCOMP Spacer, 3/8 RndX7/16, 192 ID, SS, Plain Stainless Steel, 7/16 in Overall Lg, 0.192 in Inside Dia (FC1189-10-SS)
- FASCOMP Spacer, 3/8 RndX1, 140 ID, SS, Plain Stainless Steel, 1 in Overall Lg, 0.14 in Inside Dia (FC1198-6-SS)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/8 in Overall Lg, #10 Inside Dia (500610RSA)
- Fascomp Round Spacers