Shop All Shoulder Bolts
Fascomp
Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 1/4 in Shoulder Lg, Stainless Steel
Mfr # FC6921-SS
Zoro # G0576281
product price: $1.29
/ea
Sold in multiples of 25 for $32.25
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Inch
- Thread Size #8-32
- Shoulder Diameter 0.187 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC6921-SS
- Zoro # G0576281
- Country of Origin China
- Category Shoulder Bolts
Dimensions
Thread Size | #8-32 |
Shoulder Diameter | 0.187 in |
Shoulder Length | 1/4 in |
Head Diameter | 0.312 in |
Head Height | 0.156 in |
Thread Length | 0.187 in |
Diameter Thread Size | #8-32 |
Details
System of Measurement | Inch |
Head Type | Socket |
Material | Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Description
Sckt Head Shldr Screw,8-32X1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 3 in L, 3 PK (78724)
- MIDWEST FASTENER Shoulder Screw, 13 (Coarse) Thr Sz, 3/4 in Thr Lg, Steel, 3 PK (71621)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 4 PK (67863)
- ZORO SELECT Slotted Shim 3 x 3" x 0.004", Pk20 (36D734)
- FASCOMP Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 1/8 in Shoulder Lg, Stainless Steel (FC6919-SS)
- FASCOMP Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 3/8 in Shoulder Lg, Stainless Steel (FC6923-SS)
- FASCOMP Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 7/16 in Shoulder Lg, Stainless Steel (FC6924-SS)
- FASCOMP Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 1/4 in Shoulder Lg, Stainless Steel (FC7021-SS)
- FASCOMP Shoulder Screw, #6-32 Thr Sz, 0.187 in Thr Lg, 5/8 in Shoulder Lg, Stainless Steel (FC6916-SS)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 5 in Shoulder Lg, Alloy Steel, 5 PK (U07111.037.0500)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 1 in Shoulder Lg, Alloy Steel (U07111.075.0100)
- Fascomp Shoulder Bolts