Shop All Shoulder Bolts
Fascomp
Shoulder Screw, #6-32 Thr Sz, 0.187 in Thr Lg, 3/4 in Shoulder Lg, Stainless Steel
Mfr # FC6918-SS
Zoro # G0576315
product price: $1.69
/ea
Sold in multiples of 25 for $42.25
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Inch
- Thread Size #6-32
- Shoulder Diameter 0.156 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC6918-SS
- Zoro # G0576315
- Country of Origin China
- Category Shoulder Bolts
Dimensions
Thread Size | #6-32 |
Shoulder Diameter | 0.156 in |
Shoulder Length | 3/4 in |
Head Diameter | 0.281 in |
Head Height | 1/8 in |
Thread Length | 0.187 in |
Diameter Thread Size | #6-32 |
Details
System of Measurement | Inch |
Head Type | Socket |
Material | Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Description
Sckt Head Shldr Screw,6-32X3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #5, 1/2 in, Venetian Bronze Steel Flat Head Phillips Drive, 50 PK (79281)
- ZORO SELECT Split Lock Washer, For Screw Size M12 Stainless Steel, Plain Finish, 25 PK (M51450.120.0001)
- TITAN INDUSTRIAL SUPPLY 3/8 in. Grade 5 Flat Washer-Zinc (T38FWZ5)
- DANCO WASHER ASST FLAT 100PK (34441)
- FASCOMP Shoulder Screw, #6-32 Thr Sz, 0.187 in Thr Lg, 5/8 in Shoulder Lg, Stainless Steel (FC6916-SS)
- FASCOMP Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 1/4 in Shoulder Lg, Stainless Steel (FC6921-SS)
- FASCOMP Shoulder Screw, #6-32 Thr Sz, 0.187 in Thr Lg, 5/8 in Shoulder Lg, Stainless Steel (FC7016-SS)
- FASCOMP Shoulder Screw, #4-40 Thr Sz, 0.156 in Thr Lg, 1/8 in Shoulder Lg, Stainless Steel (FC7001-SS)
- FASCOMP Shoulder Screw, #6-32 Thr Sz, 0.187 in Thr Lg, 3/16 in Shoulder Lg, Stainless Steel (FC7009-SS)
- FASCOMP Shoulder Screw, #10-32 Thr Sz, 0.25 in Thr Lg, 7/8 in Shoulder Lg, Stainless Steel (FC6946-SS)
- ZORO SELECT Self-Locking Shoulder Screws, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel (1EB62)
- Fascomp Shoulder Bolts