Shop All Shoulder Bolts
Fascomp
Shoulder Screw, #4-40 Thr Sz, 0.156 in Thr Lg, 3/16 in Shoulder Lg, Stainless Steel
Mfr # FC6902-SS
Zoro # G0576010
Sold in multiples of 25 for $29.75
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Inch
- Thread Size #4-40
- Shoulder Diameter 0.1245 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fascomp
- MFR # FC6902-SS
- Zoro # G0576010
- Country of Origin China
- Category Shoulder Bolts
Dimensions
Thread Size | #4-40 |
Shoulder Diameter | 0.1245 in |
Shoulder Length | 3/16 in |
Head Diameter | 0.25 in |
Head Height | 1/8 in |
Thread Length | 0.156 in |
Diameter Thread Size | #4-40 |
Details
System of Measurement | Inch |
Head Type | Socket |
Material | Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Description
Sckt Head Shldr Screw,4-40X3/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, 1/4"-20, 3/4 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Plain (Z1652)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U04100.075.0400)
- SABERDRIVE Wood Screw, #8, 2 in, Zinc Yellow Steel Flat Head Torx Drive, 147 PK (09289)
- E-Z LOK Hex Drive Threaded Insert, #8-32 Int Thrd Sz, 0.39 in L, Zinc Alloy, 100 PK (800832-10)
- FASCOMP Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 1/4 in Shoulder Lg, Stainless Steel (FC7021-SS)
- FASCOMP Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 7/16 in Shoulder Lg, Stainless Steel (FC6924-SS)
- FASCOMP Shoulder Screw, #6-32 Thr Sz, 0.187 in Thr Lg, 3/16 in Shoulder Lg, Stainless Steel (FC7009-SS)
- FASCOMP Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 3/8 in Shoulder Lg, Stainless Steel (FC6923-SS)
- FASCOMP Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 1/8 in Shoulder Lg, Stainless Steel (FC6919-SS)
- FASCOMP Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 1/4 in Shoulder Lg, Stainless Steel (FC6921-SS)
- AMPG Shoulder Screw, 3A Thr Sz, 3/8 Thr Lg, 1-3/4 in Shoulder Lg, 18-8 Stainless Steel (STR60114C28)
- Fascomp Shoulder Bolts