Shop All Shoulder Bolts
Fascomp
Shoulder Screw, #4-40 Thr Sz, 0.156 in Thr Lg, 1/8 in Shoulder Lg, Stainless Steel
Mfr # FC7001-SS
Zoro # G0576552
product price: $1.15
/ea
Sold in multiples of 25 for $28.75
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #4-40
- Shoulder Diameter 0.1245 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC7001-SS
- Zoro # G0576552
- Country of Origin China
- Category Shoulder Bolts
Dimensions
Thread Size | #4-40 |
Shoulder Diameter | 0.1245 in |
Shoulder Length | 1/8 in |
Head Diameter | 0.25 in |
Head Height | 1/8 in |
Thread Length | 0.156 in |
Diameter Thread Size | #4-40 |
Details
System of Measurement | Inch |
Drive Type | Slotted |
Material | Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Description
Slot Head Shldr Screw,4-40X1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U55205.025.0001)
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Grade 5, Black Oxide, 7/16 in Ht, 50 PK (U01120.050.0002)
- BUILDRIGHT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head 1345 PK (54946)
- ZORO SELECT Taper Pin, SS A2, 8 x 50mm, PK5 (M51560.080.0050)
- FASCOMP Shoulder Screw, #6-32 Thr Sz, 0.187 in Thr Lg, 3/4 in Shoulder Lg, Stainless Steel (FC6918-SS)
- FASCOMP Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 1/2 in Shoulder Lg, Stainless Steel (FC6925-SS)
- FASCOMP Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 3/8 in Shoulder Lg, Stainless Steel (FC6923-SS)
- FASCOMP Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 1/8 in Shoulder Lg, Stainless Steel (FC6919-SS)
- FASCOMP Shoulder Screw, #10-32 Thr Sz, 0.25 in Thr Lg, 7/8 in Shoulder Lg, Stainless Steel (FC6946-SS)
- FASCOMP Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 1/4 in Shoulder Lg, Stainless Steel (FC6921-SS)
- AMPG Shoulder Screw, 2A Thr Sz, 3/4 Thr Lg, 2 in Shoulder Lg, Steel (Z0808)
- Fascomp Shoulder Bolts