Shop All Shoulder Bolts
Fascomp
Shoulder Screw, #4-40 Thr Sz, 0.156 in Thr Lg, 1/8 in Shoulder Lg, Stainless Steel
Mfr # FC6901-SS
Zoro # G0576071
product price: $1.09
/ea
Sold in multiples of 25 for $27.25
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Inch
- Thread Size #4-40
- Shoulder Diameter 0.1245 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC6901-SS
- Zoro # G0576071
- Country of Origin China
- Category Shoulder Bolts
Dimensions
Thread Size | #4-40 |
Shoulder Diameter | 0.1245 in |
Shoulder Length | 1/8 in |
Head Diameter | 0.25 in |
Head Height | 1/8 in |
Thread Length | 0.156 in |
Diameter Thread Size | #4-40 |
Details
System of Measurement | Inch |
Head Type | Socket |
Material | Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Description
Sckt Head Shldr Screw,4-40X1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1 in Shaft Dia, 5 PK (SH-100SS)
- ZORO SELECT Carriage Bolt, 5/8-11, 5 in., PK10 (U08305.062.0500)
- ZORO SELECT Not Graded, M27-3.00 Hex Head Cap Screw, Plain Stainless Steel, 120 mm L (M55000.270.0120)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (CPS1PJC2GR)
- FASCOMP Shoulder Screw, #6-32 Thr Sz, 0.187 in Thr Lg, 3/4 in Shoulder Lg, Stainless Steel (FC6918-SS)
- FASCOMP Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 1/4 in Shoulder Lg, Stainless Steel (FC7021-SS)
- FASCOMP Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 7/16 in Shoulder Lg, Stainless Steel (FC6924-SS)
- FASCOMP Shoulder Screw, #6-32 Thr Sz, 0.187 in Thr Lg, 3/16 in Shoulder Lg, Stainless Steel (FC7009-SS)
- FASCOMP Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 1/8 in Shoulder Lg, Stainless Steel (FC6919-SS)
- FASCOMP Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 1/4 in Shoulder Lg, Stainless Steel (FC6921-SS)
- ZORO SELECT Shoulder Screw, #6-32 Thr Sz, 3/16 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (STR60153C16)
- Fascomp Shoulder Bolts