Shop All Round Standoffs
Fascomp
Round Standoffs, #8-32 Thrd Sz, 1/2 in Bd L, Aluminum Plain, 1/4 in OD
Mfr # FC1684-832-A
Zoro # G0558973
product price: $0.31
/ea
Sold in multiples of 100 for $31.00
$31.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Standoff Gender Female
- Standoff Material Aluminum
- Standoff Finish Plain
- Outside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC1684-832-A
- Zoro # G0558973
- Country of Origin China
- Category Round Standoffs
Dimensions
Thread Size | #8-32 |
Body Length | 1/2 in |
Outside Diameter | 1/4 in |
Outside Dia. | 1/4" |
Details
Item | Round Standoffs |
Standoff Gender | Female |
Standoff Material | Aluminum |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Inch |
Description
Fml Standoff,1/4 RndX1/2,832 Thrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Steel (EZ-450-10)
- BOSTITCH Collated Framing Nail, 2-1/2 in L, -, Coated, Flat Head, 15 Degrees, 3600 PK (C8R99BD)
- SUBURBAN BOLT AND SUPPLY Grade A307, 3/4"-10 Hex Head Cap Screw, Galvanized Steel, 2-1/4 in L (A0010480216HB)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 3-1/2 in Shoulder Lg, Alloy Steel (U07111.075.0350)
- FASCOMP Round Standoffs, #8-32 Thrd Sz, 3/8 in Bd L, Aluminum Plain, 1/4 in OD (FC1682-832-A)
- FASCOMP Round Standoffs, #8-32 Thrd Sz, 1-1/4 in Bd L, Aluminum Plain, 1/4 in OD (FC1696-832-A)
- FASCOMP Round Standoffs, #8-32 Thrd Sz, 5/16 in Bd L, Aluminum Plain, 1/4 in OD (FC1681-832-A)
- FASCOMP Round Standoffs, #6-32 Thrd Sz, 5/8 in Bd L, Aluminum Plain, 1/4 in OD (FC1686-632-A)
- FASCOMP Round Standoffs, #8-32 Thrd Sz, 1/4 in Bd L, Stainless Steel Plain, 1/4 in OD (FC1680-832-SS)
- FASCOMP Round Standoffs, #2-56 Thrd Sz, 5/8 in Bd L, Aluminum Plain, 3/16 in OD (FC1639-256-A)
- SIMPLY STANDOFFS Complete 1"D Edge Grip Kit - Matte Silver (OEMK-EG100MS)
- Fascomp Round Standoffs