Shop All Round Standoffs
Fascomp
Round Standoffs, #6-32 Thrd Sz, 5/8 in Bd L, Aluminum Plain, 1/4 in OD
Mfr # FC1686-632-A
Zoro # G0558763
product price: $0.31
/ea
Sold in multiples of 100 for $31.00
$31.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Standoff Gender Female
- Standoff Material Aluminum
- Standoff Finish Plain
- Outside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC1686-632-A
- Zoro # G0558763
- Country of Origin China
- Category Round Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 5/8 in |
Outside Diameter | 1/4 in |
Outside Dia. | 1/4" |
Details
Item | Round Standoffs |
Standoff Gender | Female |
Standoff Material | Aluminum |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Inch |
Description
Fml Standoff,1/4 RndX5/8,632 Thrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07000.030.0030)
- ZORO SELECT Lag Screw, 1/2 in, 10 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 10 PK (U08450.050.1000)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 9 mm Shaft Dia, 10 PK (DE-8SA)
- AMPG Beveled Washer, Fits Bolt Size 3/4 Steel Case Hard, Zinc Plt Finish (Z9187-BEV-HZN)
- FASCOMP Round Standoffs, #6-32 Thrd Sz, 1/4 in Bd L, Aluminum Plain, 1/4 in OD (FC1680-632-A)
- FASCOMP Round Standoffs, #6-32 Thrd Sz, 1/8 in Bd L, Aluminum Plain, 1/4 in OD (FC1678-632-A)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 1/8 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1631-440-SS)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 13/16 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1642-440-SS)
- FASCOMP Round Standoffs, #2-56 Thrd Sz, 3/8 in Bd L, Aluminum Plain, 1/8 in OD (FC1604-256-A)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 1-1/4 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1647-440-SS)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 1 in Bd L, Aluminum Plain, 1/4 in OD (FC1692-440-A)
- Fascomp Round Standoffs