Shop All Round Standoffs
Fascomp
Round Standoffs, #6-32 Thrd Sz, 1/8 in Bd L, Stainless Steel Plain, 1/4 in OD
Mfr # FC1678-632-SS
Zoro # G0558809
product price: $0.40
/ea
Sold in multiples of 100 for $40.00
$40.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Standoff Gender Female
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Outside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC1678-632-SS
- Zoro # G0558809
- Country of Origin China
- Category Round Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 1/8 in |
Outside Diameter | 1/4 in |
Outside Dia. | 1/4" |
Details
Item | Round Standoffs |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Inch |
Description
Fml Standoff,1/4 RndX1/8,632 Thrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Not Graded, Hot Dipped Galvanized, 31/64 in Ht, 50 PK (HHNIDH050G-050BX)
- ZORO SELECT #8-32 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0200)
- ZORO SELECT Arch Barrel, 1/4"-20, 3 in Brl Lg, 3/8 in Brl Dia, Brass Chrome (Z5301)
- PRIME-LINE Carriage Bolts 5/16in-18 X 2in Grade 18-8 Stainless Steel 15PK (9062982)
- FASCOMP Round Standoffs, #2-56 Thrd Sz, 9/16 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1638-256-SS)
- FASCOMP Round Standoffs, #2-56 Thrd Sz, 3/8 in Bd L, Aluminum Plain, 1/8 in OD (FC1604-256-A)
- FASCOMP Round Standoffs, #8-32 Thrd Sz, 5/16 in Bd L, Aluminum Plain, 1/4 in OD (FC1681-832-A)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 1 in Bd L, Stainless Steel Plain, 1/4 in OD (FC1692-440-SS)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 13/16 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1642-440-SS)
- FASCOMP Round Standoffs, #8-32 Thrd Sz, 1-1/4 in Bd L, Aluminum Plain, 1/4 in OD (FC1696-832-A)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 3/8 in Bd L, Nylon Plain, 3/16 in OD, 10 PK (15TSP143)
- Fascomp Round Standoffs