Shop All Round Standoffs
Fascomp
Round Standoffs, #6-32 Thrd Sz, 1/8 in Bd L, Aluminum Plain, 1/4 in OD
Mfr # FC1678-632-A
Zoro # G0558684
product price: $0.26
/ea
Sold in multiples of 100 for $26.00
$26.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Standoff Gender Female
- Standoff Material Aluminum
- Standoff Finish Plain
- Outside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC1678-632-A
- Zoro # G0558684
- Country of Origin China
- Category Round Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 1/8 in |
Outside Diameter | 1/4 in |
Outside Dia. | 1/4" |
Details
Item | Round Standoffs |
Standoff Gender | Female |
Standoff Material | Aluminum |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Inch |
Description
Fml Standoff,1/4 RndX1/8,632 Thrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/4"-7, 3 in Shank, 2-3/16 in ID, Steel, Plain (K2032)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70500650-004BX)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/2 in L, Flat Head, Carbon Steel, Plain, 10 PK (1CFN1)
- USA INDUSTRIALS Hex Standoff, M5 Thrd Sz, 1-1/4 in L, 9.5 mm Thrd L Aluminum Plain, 8.0 mm Hex W (ZSNDF-132)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 5/8 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1639-440-SS)
- FASCOMP Round Standoffs, #8-32 Thrd Sz, 3/8 in Bd L, Stainless Steel Plain, 1/4 in OD (FC1682-832-SS)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 3/8 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1635-440-SS)
- FASCOMP Round Standoffs, #2-56 Thrd Sz, 5/8 in Bd L, Aluminum Plain, 3/16 in OD (FC1639-256-A)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 3/4 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1641-440-SS)
- FASCOMP Round Standoffs, #8-32 Thrd Sz, 5/16 in Bd L, Aluminum Plain, 1/4 in OD (FC1681-832-A)
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 1 in Bd L, Aluminum Black Anodized, 3/8 in OD, 2 PK (ZA0106-ALBLK)
- Fascomp Round Standoffs