Shop All Round Standoffs
Fascomp
Round Standoffs, #4-40 Thrd Sz, 5/8 in Bd L, Stainless Steel Plain, 3/16 in OD
Mfr # FC1639-440-SS
Zoro # G0558474
product price: $0.77
/ea
Sold in multiples of 100 for $77.00
$77.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Standoff Gender Female
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Outside Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC1639-440-SS
- Zoro # G0558474
- Country of Origin China
- Category Round Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 5/8 in |
Outside Diameter | 3/16 in |
Outside Dia. | 3/16" |
Details
Item | Round Standoffs |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Inch |
Description
Fml Standoff,3/16X5/8,440 Thrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 9/16"-12 Int Thrd Sz, 3/4"-16 Ext Thrd Sz, Steel, 5 PK (5WY82)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 100 PK (M07160.100.0035)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M22-1.50 (82182)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Hex, 4 in L, Steel Blue Climaseal, 100 PK (3165407)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 1-1/4 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1647-440-SS)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 3/4 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1641-440-SS)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 3/8 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1635-440-SS)
- FASCOMP Round Standoffs, #8-32 Thrd Sz, 1-1/4 in Bd L, Aluminum Plain, 1/4 in OD (FC1696-832-A)
- FASCOMP Round Standoffs, #2-56 Thrd Sz, 1/2 in Bd L, Aluminum Plain, 3/16 in OD (FC1637-256-A)
- FASCOMP Round Standoffs, #8-32 Thrd Sz, 1/2 in Bd L, Stainless Steel Plain, 1/4 in OD (FC1684-832-SS)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-10-151)
- Fascomp Round Standoffs