Shop All Round Standoffs
Fascomp
Round Standoffs, #4-40 Thrd Sz, 3/8 in Bd L, Stainless Steel Plain, 3/16 in OD
Mfr # FC1635-440-SS
Zoro # G0558203
product price: $0.56
/ea
Sold in multiples of 100 for $56.00
$56.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Standoff Gender Female
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Outside Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC1635-440-SS
- Zoro # G0558203
- Country of Origin China
- Category Round Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 3/8 in |
Outside Diameter | 3/16 in |
Outside Dia. | 3/16" |
Details
Item | Round Standoffs |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Inch |
Description
Fml Standoff,3/16X3/8,440 Thrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #14, 3 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.024.0300)
- ZORO SELECT Wood Screw, #8, 1 5/8 in, Advanced Corrosion Resistance Steel Flat Head 3450 PK (P55020-BR)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK (U08210.031.0250)
- SABERDRIVE 1/4"-20 x 2-1/4 in Torx Flat Machine Screw, Black Phosphate 199 PK (51279)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 1/8 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1631-440-SS)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 13/16 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1642-440-SS)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 3/4 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1641-440-SS)
- FASCOMP Round Standoffs, #2-56 Thrd Sz, 1/2 in Bd L, Stainless Steel Plain, 1/8 in OD (FC1606-256-SS)
- FASCOMP Round Standoffs, #2-56 Thrd Sz, 1/2 in Bd L, Aluminum Plain, 3/16 in OD (FC1637-256-A)
- FASCOMP Round Standoffs, #2-56 Thrd Sz, 3/8 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1635-256-SS)
- GYFORD Single Bottle Wine Peg Kit - Black (WPK-SINGLE-BL)
- Fascomp Round Standoffs