Shop All Round Standoffs
Fascomp
Round Standoffs, #4-40 Thrd Sz, 3/8 in Bd L, Aluminum Plain, 1/4 in OD
Mfr # FC1682-440-A
Zoro # G0558465
product price: $0.27
/ea
Sold in multiples of 100 for $27.00
$27.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Standoff Gender Female
- Standoff Material Aluminum
- Standoff Finish Plain
- Outside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC1682-440-A
- Zoro # G0558465
- Country of Origin China
- Category Round Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 3/8 in |
Outside Diameter | 1/4 in |
Outside Dia. | 1/4" |
Details
Item | Round Standoffs |
Standoff Gender | Female |
Standoff Material | Aluminum |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Inch |
Description
Fml Standoff,1/4 RndX3/8,440 Thrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hex Head Cap Screw Grade 8 7/16in-14 X 1-1/4in Grade 8 Yellow Zinc Plated Steel 10PK (9105504)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 3/4 in Dia., 5-1/2" L, Zinc Alloy Zinc Plated (3451000)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.015", Pk20 (MSB015-20)
- TE-CO Swing Bolt, Steel, Black Oxide, 1/2"-13 Thrd Sz (43007)
- FASCOMP Round Standoffs, #2-56 Thrd Sz, 3/8 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1635-256-SS)
- FASCOMP Round Standoffs, #2-56 Thrd Sz, 3/16 in Bd L, Stainless Steel Plain, 1/8 in OD (FC1601-256-SS)
- FASCOMP Round Standoffs, #2-56 Thrd Sz, 1/2 in Bd L, Aluminum Plain, 3/16 in OD (FC1637-256-A)
- FASCOMP Round Standoffs, #2-56 Thrd Sz, 1/2 in Bd L, Aluminum Plain, 1/8 in OD (FC1606-256-A)
- FASCOMP Round Standoffs, #2-56 Thrd Sz, 5/8 in Bd L, Aluminum Plain, 3/16 in OD (FC1639-256-A)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 1-1/4 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1647-440-SS)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, Aluminum Black Anodized, 5/8 in OD (SO-750BL)
- Fascomp Round Standoffs