Shop All Round Standoffs
Fascomp
Round Standoffs, #4-40 Thrd Sz, 1/8 in Bd L, Stainless Steel Plain, 3/16 in OD
Mfr # FC1631-440-SS
Zoro # G0558255
product price: $0.37
/ea
Sold in multiples of 100 for $37.00
$37.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Standoff Gender Female
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Outside Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC1631-440-SS
- Zoro # G0558255
- Country of Origin China
- Category Round Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 1/8 in |
Outside Diameter | 3/16 in |
Outside Dia. | 3/16" |
Details
Item | Round Standoffs |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Inch |
Description
Fml Standoff,3/16X1/8,440 Thrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 50 PK (U38213.050.0150)
- KIPP Spherical Washer, Fits Bolt Size 14.2 mm Steel (K0729.212)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 1 3/4 in L, 10 PK (U08441.062.0175)
- BUILDRIGHT Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 69 PK (51649)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 5/8 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1639-440-SS)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 1-1/4 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1647-440-SS)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 13/16 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1642-440-SS)
- FASCOMP Round Standoffs, #8-32 Thrd Sz, 1 in Bd L, Stainless Steel Plain, 1/4 in OD (FC1692-832-SS)
- FASCOMP Round Standoffs, #8-32 Thrd Sz, 5/16 in Bd L, Aluminum Plain, 1/4 in OD (FC1681-832-A)
- FASCOMP Round Standoffs, #8-32 Thrd Sz, 1-1/4 in Bd L, Aluminum Plain, 1/4 in OD (FC1696-832-A)
- ZORO SELECT Round Standoffs, #2-56 Thrd Sz, 1/2 in Bd L, Nylon 3/16 in OD (100802RFN)
- Fascomp Round Standoffs