Shop All Round Standoffs
Fascomp
Round Standoffs, #4-40 Thrd Sz, 1/4 in Bd L, Stainless Steel Plain, 1/4 in OD
Mfr # FC1680-440-SS
Zoro # G0558553
Sold in multiples of 100 for $48.00
$48.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Standoff Gender Female
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Outside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fascomp
- MFR # FC1680-440-SS
- Zoro # G0558553
- Country of Origin China
- Category Round Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 1/4 in |
Outside Diameter | 1/4 in |
Outside Dia. | 1/4" |
Details
Item | Round Standoffs |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Inch |
Description
Fml Standoff,1/4 RndX1/4,440 Thrd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (07628)
- MIDWEST FASTENER Acorn Nut, 5/8"-18, 18-8 Stainless Steel, 2 PK (33807)
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Plain Steel, 1-1/4 in L, 50 PK (822560G)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.020.0016)
- FASCOMP Round Standoffs, #2-56 Thrd Sz, 1/2 in Bd L, Aluminum Plain, 3/16 in OD (FC1637-256-A)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 5/8 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1639-440-SS)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 1 in Bd L, Stainless Steel Plain, 1/4 in OD (FC1692-440-SS)
- FASCOMP Round Standoffs, #2-56 Thrd Sz, 1/2 in Bd L, Aluminum Plain, 1/8 in OD (FC1606-256-A)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 1 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1645-440-SS)
- FASCOMP Round Standoffs, #8-32 Thrd Sz, 3/8 in Bd L, Aluminum Plain, 1/4 in OD (FC1682-832-A)
- SIMPLY STANDOFFS Flush Mount Kit for Signs - 1"D caps, Matte Gold (OEMK-FM100MG)
- Fascomp Round Standoffs