Shop All Round Standoffs
Fascomp
Round Standoffs, #4-40 Thrd Sz, 1 in Bd L, Stainless Steel Plain, 1/4 in OD
Mfr # FC1692-440-SS
Zoro # G0558623
product price: $0.99
/ea
Sold in multiples of 100 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Standoff Gender Female
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Outside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC1692-440-SS
- Zoro # G0558623
- Country of Origin China
- Category Round Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 1 in |
Outside Diameter | 1/4 in |
Outside Dia. | 1/4" |
Details
Item | Round Standoffs |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Inch |
Description
Fml Standoff,1/4 RndX1,440 Thrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, M14-2.00, 27 mm Shank, 35 mm ID, Steel, Plain, 10 PK (M16000.140.0001)
- ZORO SELECT Wood Screw, #10, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0100)
- ZORO SELECT Binding Barrel, #10-24, 1 1/4 in Brl Lg, 1/4 in Brl Dia, 316 Stainless Steel Plain (Z1516)
- ZORO SELECT Tamper-Resistant Shoulder Screw, 1/4"-20 Thr Sz, 5/8 in Thr Lg, 1/4 in Shoulder Lg (5MA51)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 1 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1645-440-SS)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 1/8 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1631-440-SS)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 1-1/4 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1647-440-SS)
- FASCOMP Round Standoffs, #6-32 Thrd Sz, 3/16 in Bd L, Stainless Steel Plain, 1/4 in OD (FC1679-632-SS)
- FASCOMP Round Standoffs, #2-56 Thrd Sz, 1/2 in Bd L, Aluminum Plain, 1/8 in OD (FC1606-256-A)
- FASCOMP Round Standoffs, #2-56 Thrd Sz, 1/2 in Bd L, Stainless Steel Plain, 1/8 in OD (FC1606-256-SS)
- FASCOMP Round Standoffs, #8-32 Thrd Sz, 1-1/4 in Bd L, Aluminum Plain, 1/4 in OD (FC1696-832-A)
- Fascomp Round Standoffs