Shop All Hex Standoffs
Fascomp
Hex Standoff, M4-0.7 Thrd Sz, 22 mm L, Aluminum Plain, 6.0 mm Hex W
Mfr # FM2157-4007-A
Zoro # G0574075
original price:
$1.08
50% off
Sold in multiples of 100 for $54.00
$54.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size M4-0.7
- Overall Length 22 mm
- Standoff Material Aluminum
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fascomp
- MFR # FM2157-4007-A
- Zoro # G0574075
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | M4-0.7 |
Overall Length | 22 mm |
Body Length | 22.0 mm |
Outside Diameter | 6 mm |
Hex Width | 6.0 mm |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Aluminum |
Standoff Finish | Plain |
System of Measurement | Metric |
Description
M/F Standoff,6M HexX22M,M4X07
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 1/4 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.013.0025)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 3 1/2 in L, 25 PK (U04006.050.0350)
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 18 mm L, 50 PK (M51010.050.0018)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07410.011.0062)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 3 in L, Aluminum Plain, 1/2" Hex W (FC4705-2520-A)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 3 in L, Aluminum Plain, 1/2" Hex W (FC2337-2520-A)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 1/4" Hex W (FC4558-832-SS)
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 11 mm L, Stainless Steel Plain, 6.0 mm Hex W (FM1308-3005-SS)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 1/4" Hex W (FC4530-832-SS)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 3/4 in L, Stainless Steel Plain, 1/2" Hex W (FC4677-1032-SS)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 7/8 in L, 1/4 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (36632MF087)
- Fascomp Hex Standoffs