Shop All Hex Standoffs
Fascomp
Hex Standoff, M4-0.7 Thrd Sz, 16 mm L, Stainless Steel Plain, 6.0 mm Hex W
Mfr # FM2151-4007-SS
Zoro # G0574364
original price:
$1.22
5% off
new price: $1.15
/ea
Sold in multiples of 100 for $115.00
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size M4-0.7
- Overall Length 16 mm
- Standoff Material Stainless Steel
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FM2151-4007-SS
- Zoro # G0574364
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | M4-0.7 |
Overall Length | 16 mm |
Body Length | 16.0 mm |
Outside Diameter | 6 mm |
Hex Width | 6.0 mm |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Metric |
Description
M/F Standoff,6M HexX16M,M4X07
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-13, Plain Finish (36035)
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39060.030.0030)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.100", Pk5 (MSC100-5)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 24 mm Bore Dia. (DHO-24SA)
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Stainless Steel Plain, 3/16" Hex W (FC4504-440-SS)
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/8 in L, Stainless Steel Plain, 3/16" Hex W (FC2055-440-SS)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/2 in L, Stainless Steel Plain, 1/4" Hex W (FC2104-632-SS)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 2 in L, Aluminum Plain, 1/4" Hex W (FC2128-832-A)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1-1/2 in L, Aluminum Plain, 1/2" Hex W (FC4689-2520-A)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1-1/2 in L, Stainless Steel Plain, 1/2" Hex W (FC2321-2520-SS)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Stainless Steel Plain, 1/4" Hex W, 500 PK (141506HM303)
- Fascomp Hex Standoffs