Shop All Hex Standoffs
Fascomp
Hex Standoff, #8-32 Thrd Sz, 3/4 in L, Aluminum Plain, 1/4" Hex W
Mfr # FC2108-832-A
Zoro # G0561371
product price: $0.36
/ea
Sold in multiples of 100 for $36.00
$36.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #8-32
- Overall Length 3/4 in
- Standoff Material Aluminum
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC2108-832-A
- Zoro # G0561371
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | #8-32 |
Overall Length | 3/4 in |
Body Length | 3/4 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Fml Standoff,1/4 HexX3/4,832 Thrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (10F62KCS)
- NEWPORT FASTENERS Screw Anchor, Steel, 100 PK (797115)
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Trim Head Square Drive, 2000 PK (0848YQFT)
- GARDNER BENDER Insulated Cable Staples, 1/8 in Leg L, Polyethylene (PSB-160)
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 5 mm L, Stainless Steel Plain, 4.5 mm Hex W (FM2100-3005-SS)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 3 in L, Aluminum Plain, 1/2" Hex W (FC4705-2520-A)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 2-1/2 in L, Aluminum Plain, 1/2" Hex W (FC2333-2520-A)
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 7/16 in L, Stainless Steel Plain, 3/16" Hex W (FC2056-440-SS)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1-1/2 in L, Aluminum Plain, 1/4" Hex W (FC2120-632-A)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 5/16" Hex W (FC4583-832-SS)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/8 in L, Stainless Steel Plain, 1/4" Hex W (140204HF303)
- Fascomp Hex Standoffs