Shop All Hex Standoffs
Fascomp
Hex Standoff, #8-32 Thrd Sz, 1 in L, Brass Nickel Plated, 1/4" Hex W
Mfr # FC2112-832-B-5
Zoro # G0561432
product price: $0.94
/ea
Sold in multiples of 100 for $94.00
$94.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #8-32
- Overall Length 1 in
- Standoff Material Brass
- Standoff Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC2112-832-B-5
- Zoro # G0561432
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | #8-32 |
Overall Length | 1 in |
Body Length | 1 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Brass |
Standoff Finish | Nickel Plated |
System of Measurement | Inch |
Description
Fml Standoff,1/4 HexX1,832
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 3 ft, Steel, Grade B7, Black Oxide Finish (U22170.050.3600)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Steel Black Oxide Finish, 50 PK (M38100.120.0001)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 10 PK (N04100.037.0400)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, White Steel Pan Head Phillips Drive, 45 PK (35965)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1-1/4 in L, Steel Zinc Plated, 1/2" Hex W (FC4685-2520-S-12)
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Aluminum Plain, 3/16" Hex W (FC4502-256-A)
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Aluminum Plain, 5/32" Hex W (FC4463-256-A)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/2 in L, Aluminum Plain, 1/4" Hex W (FC2104-632-A)
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 5 mm L, Stainless Steel Plain, 4.5 mm Hex W (FM2100-3005-SS)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 7/8 in L, Stainless Steel Plain, 1/4" Hex W (FC2110-632-SS)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/4 in L, 1/4 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 10 PK (HMF300-632-SS)
- Fascomp Hex Standoffs