Fascomp

Hex Standoff, #8-32 Thrd Sz, 1-1/2 in L, Stainless Steel Plain, 1/4" Hex W


product price: $1.09
/ea
Sold in multiples of 50 for $54.50

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Standoff Gender Female
  • Thread Size #8-32
  • Overall Length 1-1/2 in
  • Standoff Material Stainless Steel
  • Standoff Finish Plain
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size #8-32
Overall Length 1-1/2 in
Body Length 1-1/2 in
Outside Diameter 1/4 in
Hex Width 1/4"

Details

Item Hex Standoff
Standoff Gender Female
Standoff Material Stainless Steel
Standoff Finish Plain
System of Measurement Inch

Description

Fml Standoff,1/4 HexX1-1/2,832 Trd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.