Shop All Hex Standoffs
Fascomp
Hex Standoff, #6-32 Thrd Sz, 9/16 in L, Stainless Steel Plain, 1/4" Hex W
Mfr # FC2105-632-SS
Zoro # G0561030
product price: $0.62
/ea
Sold in multiples of 100 for $62.00
$62.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #6-32
- Overall Length 9/16 in
- Standoff Material Stainless Steel
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC2105-632-SS
- Zoro # G0561030
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Overall Length | 9/16 in |
Body Length | 9/16 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Fml Standoff,1/4 HexX9/16,632 Trd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Square U-Bolt, 3/8", 3-5/8 in Wd, 5 in Ht, Stainless Steel (N245-001)
- BUILDRIGHT Wood Screw, #6, 1-1/2 in, Black Phosphate Steel Pan Head Phillips Drive, 100 PK (07952)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03008)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32494)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1-1/2 in L, Aluminum Plain, 1/4" Hex W (FC2120-632-A)
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 16 mm L, Stainless Steel Plain, 6.0 mm Hex W (FM2151-4007-SS)
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Stainless Steel Plain, 3/16" Hex W (FC4508-256-SS)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1-1/4 in L, Steel Zinc Plated, 1/2" Hex W (FC4685-2520-S-12)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Steel Zinc Plated, 1/4" Hex W (FC4558-832-S-12)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 2 in L, Stainless Steel Plain, 1/4" Hex W (FC2128-632-SS)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1 in L, 1/4 in Thrd L 18-8 Stainless Steel Plain, 3/16" Hex W, 10 PK (HMF113-632-SS)
- Fascomp Hex Standoffs