Shop All Hex Standoffs
Fascomp
Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Steel Zinc Plated, 1/4" Hex W
Mfr # FC4728-S-12
Zoro # G0570882
product price: $1.15
/ea
Sold in multiples of 100 for $115.00
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #6-32
- Standoff Material Steel
- Standoff Finish Zinc Plated
- Body Length 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC4728-S-12
- Zoro # G0570882
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 1/8 in |
Thread Length | 1/4 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Steel |
Standoff Finish | Zinc Plated |
System of Measurement | Inch |
Description
Male Standoff,1/4 Hex,6-32s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External-E E-Clip, Stainless Steel Passivated Finish, 0.438 in Shaft Dia (E-043-SS)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32519)
- ZORO SELECT #4-48 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07040.011.0025)
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 400 PK (3748KW)
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Steel Zinc Plated, 3/16" Hex W (FC4521-440-S-12)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 1/4" Hex W (FC4530-832-SS)
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Aluminum Plain, 3/16" Hex W (FC4502-256-A)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 2-1/2 in L, Stainless Steel Plain, 1/2" Hex W (FC2333-2520-SS)
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Aluminum Plain, 5/32" Hex W (FC4455-256-A)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/4 in L, Aluminum Plain, 1/4" Hex W (FC2108-832-A)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/4 in L, Aluminum 3/8" Hex W (370406HFA)
- Fascomp Hex Standoffs