Shop All Hex Standoffs
Fascomp
Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Steel Zinc Plated, 1/4" Hex W
Mfr # FC4532-632-S-12
Zoro # G0564591
Sold in multiples of 100 for $42.00
$42.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #6-32
- Standoff Material Steel
- Standoff Finish Zinc Plated
- Body Length 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fascomp
- MFR # FC4532-632-S-12
- Zoro # G0564591
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 3/8 in |
Thread Length | 1/4 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Steel |
Standoff Finish | Zinc Plated |
System of Measurement | Inch |
Description
M/F Standoff,1/4 HexX3/8,632,S/Z
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-24 x 1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91605)
- ZORO SELECT Screw Anchor, Nylon, 10 PK (1016PACPK)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 500 PK (613973)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 2 1/2 in Lg (Z0688)
- FASCOMP Hex Standoff, M2.5-0.45 Thrd Sz, 13 mm L, Aluminum Plain, 4.5 mm Hex W (FM2108-2545-A)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 5/16" Hex W (FC4583-832-SS)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 1/4" Hex W (FC4558-832-SS)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 2 in L, Aluminum Plain, 1/4" Hex W (FC2128-832-A)
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 12 mm L, Aluminum Plain, 4.5 mm Hex W (FM1259-3005-A)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1-1/2 in L, Stainless Steel Plain, 1/2" Hex W (FC2321-2520-SS)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/2 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W (140804HFA)
- Fascomp Hex Standoffs