Shop All Hex Standoffs
Fascomp
Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Stainless Steel Plain, 1/4" Hex W
Mfr # FC4550-632-SS
Zoro # G0564975
product price: $1.25
/ea
Sold in multiples of 100 for $125.00
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #6-32
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Body Length 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC4550-632-SS
- Zoro # G0564975
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 1-1/2 in |
Thread Length | 1/4 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
M/F Standoff,1/4 HexX1-1/2,632
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Acorn Nut, 3/8"-16, Steel, Chrome Plated, 5 PK (34384)
- ZORO SELECT #4-40 Stainless Steel Plain Finish Square Nut - Regular, 50 pk. (U51096.011.0001)
- HOLO-KROME HOLO-KROME 5/16-24 X 1/2 S/SET 100/BOX (33096)
- ZORO SELECT Dowel Pin, Steel, 14x100mm, PK10 (M39080.140.0100)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3 in L, Aluminum Plain, 1/4" Hex W (FC2136-832-A)
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Stainless Steel Plain, 3/16" Hex W (FC4504-440-SS)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 3/4 in L, Stainless Steel Plain, 1/2" Hex W (FC2309-1032-SS)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W (FC4530-632-A)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 4 in L, Steel Zinc Plated, 1/2" Hex W (FC4709-2520-S-12)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1-1/2 in L, Aluminum Plain, 1/4" Hex W (FC2120-632-A)
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 1-1/4 in L, Aluminum Plain, 3/16" Hex W (FC2067-440-A)
- Fascomp Hex Standoffs