Shop All Hex Standoffs
Fascomp
Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W
Mfr # FC4530-632-A
Zoro # G0564372
product price: $0.19
/ea
Sold in multiples of 200 for $38.00
$38.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #6-32
- Standoff Material Aluminum
- Standoff Finish Plain
- Body Length 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC4530-632-A
- Zoro # G0564372
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 1/4 in |
Thread Length | 1/4 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Aluminum |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
M/F Standoff,1/4 HexX1/4,632 Thrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 5 PK (Z9204)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Zinc Yellow Finish, 10 PK (514131G)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07090.060.0012)
- PRIME-LINE Carriage Bolts 5/16in-18 X 1in Grade 18-8 Stainless Steel 15PK (9062849)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 3 in L, Stainless Steel Plain, 1/4" Hex W (FC2136-632-SS)
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Aluminum Plain, 5/32" Hex W (FC4455-256-A)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 3/4 in L, Steel Zinc Plated, 1/2" Hex W (FC4677-1032-S-12)
- FASCOMP Hex Standoff, M2.5-0.45 Thrd Sz, 13 mm L, Aluminum Plain, 4.5 mm Hex W (FM2108-2545-A)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1-1/4 in L, Steel Zinc Plated, 1/2" Hex W (FC4685-2520-S-12)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 1-1/2 in L, Stainless Steel Plain, 1/2" Hex W (FC2321-1032-SS)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Steel Zinc Plated, 1/4" Hex W, 10 PK (CRM040888GR)
- Fascomp Hex Standoffs