Shop All Hex Standoffs
Fascomp
Hex Standoff, #6-32 Thrd Sz, 1/2 in L, Stainless Steel Plain, 1/4" Hex W
Mfr # FC2104-632-SS
Zoro # G0561091
product price: $0.61
/ea
Sold in multiples of 100 for $61.00
$61.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #6-32
- Overall Length 1/2 in
- Standoff Material Stainless Steel
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC2104-632-SS
- Zoro # G0561091
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Overall Length | 1/2 in |
Body Length | 1/2 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Fml Standoff,1/4 HexX1/2,632 Thrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAGGERZ Wood Screw, #8, 1-1/2 in, Oil Rubbed Low Carbon Steel Flat Head Phillips Drive, 5000 PK (DLFLPHL08112**)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 10 PK (N04160.043.0350)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 6 ft, Steel, Zinc Plated Finish (TRI20620LHX6-008P)
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (PCS-100)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 2-1/2 in L, Stainless Steel Plain, 1/2" Hex W (FC2333-1032-SS)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Steel Zinc Plated, 1/4" Hex W (FC4558-832-S-12)
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 7/16 in L, Stainless Steel Plain, 3/16" Hex W (FC2056-440-SS)
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 1/2 in L, Stainless Steel Plain, 1/4" Hex W (FC2104-440-SS)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 1/4" Hex W (FC4530-832-SS)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 2 in L, Stainless Steel Plain, 1/2" Hex W (FC4697-2520-SS)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1 in L, Stainless Steel Plain, 1/4" Hex W (141608HF303)
- Fascomp Hex Standoffs