Shop All Hex Standoffs
Fascomp
Hex Standoff, #6-32 Thrd Sz, 1 in L, Brass Nickel Plated, 1/4" Hex W
Mfr # FC2112-632-B-5
Zoro # G0561213
Sold in multiples of 100 for $94.00
$94.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #6-32
- Overall Length 1 in
- Standoff Material Brass
- Standoff Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fascomp
- MFR # FC2112-632-B-5
- Zoro # G0561213
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Overall Length | 1 in |
Body Length | 1 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Brass |
Standoff Finish | Nickel Plated |
System of Measurement | Inch |
Description
Fml Standoff,1/4 HexX1,632
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 27/64 in L, Steel Body, 250 PK (SD64BSLF200)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 85 mm Length, 50 PK (M07000.060.0085)
- TAMPER-PRUF SCREWS #12-24 x 1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121961)
- ZORO SELECT Drywall Screw, #7 x 2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.015.0200)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 3 in L, Aluminum Plain, 1/2" Hex W (FC4705-1032-A)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Steel Zinc Plated, 1/4" Hex W (FC4542-632-S-12)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 5/16" Hex W (FC4583-832-SS)
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 16 mm L, Stainless Steel Plain, 6.0 mm Hex W (FM2151-4007-SS)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1-1/2 in L, Aluminum Plain, 1/2" Hex W (FC4689-2520-A)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1-1/4 in L, Steel Zinc Plated, 1/2" Hex W (FC4685-2520-S-12)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/2 in L, Brass Nickel, 1/4" Hex W (140808HFBN)
- Fascomp Hex Standoffs