Shop All Hex Standoffs
Fascomp
Hex Standoff, #6-32; #8-32 Thrd Sz, 1/4 in; 3/8 in Thrd L Aluminum Plain, 1/4" Hex W
Mfr # FC4729-A
Zoro # G0570569
product price: $0.99
/ea
Sold in multiples of 100 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #6-32; #8-32
- Standoff Material Aluminum
- Standoff Finish Plain
- Body Length 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC4729-A
- Zoro # G0570569
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | #6-32; #8-32 |
Body Length | 1/8 in |
Thread Length | 1/4 in; 3/8 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Aluminum |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Male Standoff,1/4 Hex,6-32 8-32s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA-GRIPS Blind Rivet, Structural Button Head, 3/16 in Dia., 1.808 in L, Steel Body, 10 PK (MGP98T-R6-10G-PKT)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M14-2.00, Steel, Class 8, Zinc Plated, 14 mm Ht, 10 PK (4CAL4)
- RED HEAD Trubolt Wedge Anchor, 1/4" Dia., 3-1/4" L, 316 stainless steel Plain, 100 PK (SWW-1432)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 20 PK (61833)
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 16 mm L, Stainless Steel Plain, 6.0 mm Hex W (FM1313-4007-SS)
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 23 mm L, Aluminum Plain, 4.5 mm Hex W (FM2118-3005-A)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/2 in L, Aluminum Plain, 1/4" Hex W (FC2104-632-A)
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 1/2 in L, Stainless Steel Plain, 1/4" Hex W (FC2104-440-SS)
- FASCOMP Hex Standoff, #4-40; #6-32 Thrd Sz, 3/16 in; 1/4 in Thrd L Stainless Steel Plain, 1/4" Hex W (FC4727-SS)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 2 in L, Aluminum Plain, 1/2" Hex W (FC2329-2520-A)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 9/16 in L, 9/16 in Thrd L Aluminum Plain, 3/8" Hex W (370908HFA)
- Fascomp Hex Standoffs